Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-8505L Hand Punch Non-sparking 13/64 x 6 Inch | AF7LVV 21XV58

AMPCO METAL P-8505L Hand Punch Non-sparking 13/64 x 6 Inch

Item: AF7LVV Model: P-8505LCross Ref: 21XV58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Punch
ConstructionAluminum, Bronze
Length6"
Tether CapableNot Tether Capable
Tip Size0.203"
MaterialAluminum Bronze
Non-sparkingYes
Overall Length6"
Punch TypeHand Punch
Shank ShapeRound
Tether ReadyNo
Tip TypeFlat

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.3
Ship length (cm)17.78
Ship width (cm)3.3
HS code8203406000

Product Details:

    • Characteristics: Non-Sparking, Non-Magnetic, Corrosion Resistant

Product Variants

ProductModelTip SizeTether CapableConstructionHexPrice
AMPCO P-8522 Hand Punch Non-sparking 1 x 1 x 7-3/4 In | AD6MHV 46C073 P-85221"Not Tether Capable-1"€148.14
AMPCO P-8513 Hand Punch Non-sparking 1/2 x 6 Inch | AF7LVQ 21XV54 P-85131/2"Not Tether CapableAluminum, Bronze-€94.34
AMPCO P-8506 Hand Punch Non-sparking 1/4 x 4-3/4 Inch | AF7LVR 21XV55 P-85061/4"Not Tether CapableAluminum, Bronze-€64.61
AMPCO P-8506L Hand Punch Non-sparking 1/4 x 6 Inch | AF7LVT 21XV56 P-8506L1/4"Not Tether CapableAluminum, Bronze-€66.69
AMPCO P-8503 Hand Punch Non-sparking 1/8 x 4-3/4 Inch | AF7LVU 21XV57 P-85031/8"Not Tether CapableAluminum, Bronze-€63.42
AMPCO P-8512 Hand Punch Non-sparking 15/32 x 6 Inch | AF7LVW 21XV59 P-85120.469"Not Tether CapableAluminum, Bronze-€69.36
AMPCO P-8520 Hand Punch Non-sparking 25/32 x 7-3/4 Inch | AF7LVX 21XV60 P-85200.781"Not Tether CapableAluminum, Bronze-€152.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-8505L Hand Punch Non-sparking 13/64 x 6 Inch
€76.86 /unit