Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-8506 Hand Punch Non-sparking 1/4 x 4-3/4 Inch | AF7LVR 21XV55

AMPCO METAL P-8506 Hand Punch Non-sparking 1/4 x 4-3/4 Inch

Item: AF7LVR Model: P-8506Cross Ref: 21XV55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Punch
ConstructionAluminum, Bronze
Length4 3/4"
Tether CapableNot Tether Capable
Tip Size1/4"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
HS code8203406000

Product Details:

    • Characteristics: Non-Sparking, Non-Magnetic, Corrosion Resistant

Product Variants

ProductModelTip SizeTether CapableConstructionHexPrice
AMPCO P-8522 Hand Punch Non-sparking 1 x 1 x 7-3/4 In | AD6MHV 46C073 P-85221"Not Tether Capable-1"€148.14
AMPCO P-8513 Hand Punch Non-sparking 1/2 x 6 Inch | AF7LVQ 21XV54 P-85131/2"Not Tether CapableAluminum, Bronze-€94.34
AMPCO P-8506L Hand Punch Non-sparking 1/4 x 6 Inch | AF7LVT 21XV56 P-8506L1/4"Not Tether CapableAluminum, Bronze-€66.69
AMPCO P-8503 Hand Punch Non-sparking 1/8 x 4-3/4 Inch | AF7LVU 21XV57 P-85031/8"Not Tether CapableAluminum, Bronze-€63.42
AMPCO P-8505L Hand Punch Non-sparking 13/64 x 6 Inch | AF7LVV 21XV58 P-8505L0.203"Not Tether CapableAluminum, Bronze-€65.99
AMPCO P-8512 Hand Punch Non-sparking 15/32 x 6 Inch | AF7LVW 21XV59 P-85120.469"Not Tether CapableAluminum, Bronze-€69.36
AMPCO P-8520 Hand Punch Non-sparking 25/32 x 7-3/4 Inch | AF7LVX 21XV60 P-85200.781"Not Tether CapableAluminum, Bronze-€152.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-8506 Hand Punch Non-sparking 1/4 x 4-3/4 Inch
€73.66 /unit