Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-39 Tongue and Groove Plier, Non-Sparking, Flat, Groove Joint, 1 1/2 Inch Max Jaw Opening | CN8KNQ

AMPCO METAL P-39 Tongue and Groove Plier, Non-Sparking, Flat, Groove Joint, 1 1/2 Inch Max Jaw Opening

Item: CN8KNQ Model: P-39Cross Ref: 4CZ87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTongue and Groove Plier
Adjustment MechanismGroove Joint
FeaturesCorrosion Resistant, Non-Magnetic, Non-Sparking
FinishUncoated
Grip StyleStandard Cushion
InsulatedNo
Jaw Length1 1/2"
Jaw Opening TypeManual
Jaw ShapeFlat
Jaw TextureSerrated
Jaw Width1 1/2"
MaterialNickel Aluminum Bronze
Max. Jaw Opening1 1/2"
Non SparkingYes
Number Of Jaw Positions6
Overall Length10"
Steel TypeNickel Aluminum Bronze
Tether CapableNo
TypeTongue & Groove Pliers
Maximum Jaw Opening1 1/2"
Non-sparkingYes
Plier MaterialNickel Aluminum Bronze
Plier TypeTongue & Groove Pliers
StandardsASTM A342, ASTM F2503
Tether ReadyNo
Weight0.7 lbs.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMax. Jaw OpeningJaw LengthJaw WidthTypeGrip StyleJaw TextureMaterialPrice
AMPCO P-312 Tongue and Groove Plier, Non-Sparking, Flat, Groove Joint, 2 1/8 Inch Max Jaw Opening | CN8KNR P-31212"2 1/8"2 1/8"2 1/8"Tongue & Groove PliersStandard CushionSerratedNickel Aluminum Bronze€268.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-39 Tongue and Groove Plier, Non-Sparking, Flat, Groove Joint, 1 1/2 Inch Max Jaw Opening
€240.40 /unit