Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO D-6 Drift Pin Barrel Non-sparking 13/16 x 8 Inch | AF7LVP 21XV52

AMPCO METAL D-6 Drift Pin Barrel Non-sparking 13/16 x 8 Inch

Item: AF7LVP Model: D-6Cross Ref: 21XV52
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrift Pin
ConstructionAluminum, Bronze
Hex1.312"
Length8"
Tether CapableNot Tether Capable
Tip Size0.812"
TypeBarrel
MaterialAluminum Bronze
Non-sparkingYes
Overall Length8"
Punch TypeDrift Pin Punch
Shank ShapeHexagon
Shank Width1 5/16"
Tether ReadyNo
Tip TypeFlat

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)5.08
HS code8205596000

Product Details:

    • Characteristics: Non-Sparking, Non-Magnetic, Corrosion Resistant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL D-6 Drift Pin Barrel Non-sparking 13/16 x 8 Inch
€158.80 /unit