ARROW CLG65CC Shed, 76.3 Inch x 59.5 Inch x 72.9 Inch Size, 153 Cu ft Capacity, Charcoal | CN8WDD

ARROW FASTENER CLG65CC Shed, 76.3 x 59.5 x 72.9 Inch Size, 153 Cu ft Capacity, Charcoal

Item: CN8WDD Model: CLG65CCCross Ref: 783W72
In Stock

Get it by Monday, Jun 16

€635.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShed
Assembled/unassembledUnassembled
ColorCharcoal
Door Opening Height63"
Door Opening Width32"
Door TypeSliding
Frame MaterialSteel
IncludesDoor Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Inside Depth54 1/4"
Inside Height71 5/8"
Inside Length71 1/4"
Lock IncludedYes
LockableYes
Overall Exterior Depth59 1/2"
Overall Exterior Height72.9"
Overall Exterior Length76.3"
Resistance PropertiesCorrosion Resistant, Rust Resistant
Roof DesignSlope
Roof MaterialSteel
Storage Capacity153 cu. ft.
AssembledUnassembled
Includes LockYes

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStorage CapacityOverall Exterior HeightOverall Exterior LengthOverall Exterior DepthColorInside DepthDoor Opening HeightDoor Opening WidthPrice
ARROW CLP84BG Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Blue Gray | CN8WBD CLP84BG157 cu. ft.70 4/5"100"47"Blue Gray42 1/2"63"44"€656.04
ARROW CLP84CC Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Charcoal | CN8WBE CLP84CC157 cu. ft.70 4/5"100"47"Charcoal42 1/2"63"44"€656.04
ARROW CLP84FG Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Flute Gray | CN8WBF CLP84FG157 cu. ft.70 4/5"100"47"Flute Gray42 1/2"63"44"€656.04
ARROW CLP84SG Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Sage Green | CN8WBG CLP84SG157 cu. ft.70 4/5"100"47"Sage Green42 1/2"63"44"€656.04
ARROW CLG1012BG Shed, 123.3 Inch x 145.8 Inch x 75.9 Inch Size, 674 Cu ft Capacity, Blue Gray | CN8WBH CLG1012BG674 cu. ft.75.9"123.3"145 4/5"Blue Gray140 1/2"63"56"€1,240.80
ARROW CLG1012CC Shed, 123.3 Inch x 145.8 Inch x 75.9 Inch Size, 674 Cu ft Capacity, Charcoal | CN8WBJ CLG1012CC674 cu. ft.75.9"123.3"145 4/5"Charcoal140 1/2"63"56"€1,240.80
ARROW CLG1012FG Shed, 123.3 Inch x 145.8 Inch x 75.9 Inch Size, 674 Cu ft Capacity, Flute Gray | CN8WBK CLG1012FG674 cu. ft.75.9"123.3"145 4/5"Flute Gray140 1/2"63"56"€1,240.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER CLG65CC Shed, 76.3 x 59.5 x 72.9 Inch Size, 153 Cu ft Capacity, Charcoal
€635.46 /unit