Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 4636 Box End Wrench, Natural, 1 7/16 Inch Head Size, 13 Inch Overall Length, Std | CN8JFJ

AMPCO METAL 4636 Box End Wrench, Natural, 1 7/16 Inch Head Size, 13 Inch Overall Length, Std

Item: CN8JFJ Model: 4636Cross Ref: 49UM64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench
Box End Type12-Point Box End
Corrosion ResistanceYes
End TypeSingle End
FinishNatural
Grip StyleErgonomic
Handle TypeOne Piece
Head Offset Angle
Head Size1.438"
Head TypeStandard
InsulatedNo
Measurement TypeSAE
Non SparkingYes
Non-magneticYes
Number Of Points12
Overall Length13"
RatchetingNo
ReversibleNo
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench ShapeStraight
Corrosion ResistantYes
NonsparkingYes
ReversingNo
Single End/double EndSingle End
StandardsFM APPROVED
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeHead TypeHead Offset AngleOverall LengthTether StyleEnd TypeWrench ShapePrice
AMPCO 0870 Box End Wrench, Natural, 1/2 in 19/32 Inch Head Size, 6 1/2 Inch Overall Length, Std | CN8JEH 0870SAE1/2", 19/32"Standard6 1/2"Not Tether CapableDouble EndStraight€159.73
AMPCO W-3170 Box End Wrench, Natural, 11/16 in 25/32 Inch Head Size, 10 3/4 Inch Overall Length, Offset | CN8JEJ W-3170SAE11/16", 25/32"Offset15°10 3/4"Tether CapableDouble EndStraight€96.22
AMPCO W-3221 Box End Wrench, Natural, 15/16 in 1 Inch Head Size, 14 3/4 Inch Overall Length, Offset | CN8JEK W-3221SAE15/16", 1"Offset15°14 3/4"Tether CapableDouble EndStraight€146.84
AMPCO 0812 Box End Wrench, Natural, 16 mm 18 mm Head Size, 7 1/2 Inch Overall Length, Std | CN8JEL 0812Metric16 mm, 18 mmStandard7 1/2"Not Tether CapableDouble EndStraight€172.08
AMPCO 4656 Box End Wrench, Natural, 2 1/8 Inch Head Size, 18 3/4 Inch Overall Length, Std | CN8JEM 4656SAE2 1/8"Standard18 3/4"Not Tether CapableSingle EndStraight€715.43
AMPCO 4674 Box End Wrench, Natural, 2 15/16 Inch Head Size, 24 1/2 Inch Overall Length, Std | CN8JEN 4674SAE2.938"Standard24 1/2"Not Tether CapableSingle EndStraight€1,242.96
AMPCO W-3180 Box End Wrench, Natural, 3/4 in 7/8 Inch Head Size, 12 1/4 Inch Overall Length, Offset | CN8JEP W-3180SAE3/4", 7/8"Offset15°12 1/4"Tether CapableDouble EndStraight€112.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 4636 Box End Wrench, Natural, 1 7/16 Inch Head Size, 13 Inch Overall Length, Std
€350.93 /unit