Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 118-267 Nozzle 1/2 Inch - Pack Of 5 | AD6QJF 48A171

AMERICAN TORCH TIP 118-267 Nozzle 1/2 Inch - Pack Of 5

Item: AD6QJF Model: 118-267Cross Ref: 48A171
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Adapter
For Mig GunsMiller Style
For Use WithMiller Style

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)1.22
HS code8515902000
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
AMERICAN TORCH TIP 146-425 Tip Adapter - Pack Of 10 | AD6QJT 48A184 146-425146-42510€162.36
AMERICAN TORCH TIP 146-426 Tip Adapter Miller Style - Pack Of 10 | AD6QJU 48A185 146-426146-4261-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 118-267 Nozzle 1/2 Inch - Pack Of 5
€171.54 /unit