Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1595.061X45 Hex Head Bolt, Stainless Steel, Partially Threaded, M6, 18 mm Min Thread Length | CR7BGY

KIPP K1595.061X45 Bolt, 9.2 mm Head Ht., 10 mm Head Wd., Polished, HT, Right Hand, 150 Deg.C Max. Temp.

Item: CR7BGY Model: K1595.061X45Cross Ref: 802JZ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.14 mm
Head Height9.2 mm
Head Width10 mm
Includes NutsNo
Includes WashersYes
Max. Temp.150°C
Min. Temp.-40°C
Min. Thread Length18 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StylePartially Threaded
Washer Inside Dia.6.1 mm
Washer MaterialStainless Steel
Washer Outside Dia.13.1 mm

Shipping Info:

Ship weight (kg) 0.0176
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1595.061X45 Bolt, 9.2 mm Head Ht., 10 mm Head Wd., Polished, HT, Right Hand, 150 Deg.C Max. Temp.
€22.79 /unit