Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 0.9X45 Contact Tip Wire Size 9mm Inch - Pack Of 10 | AD6QMM 48A302

AMERICAN TORCH TIP 0.9X45 Contact Tip Wire Size 9mm Inch - Pack Of 10

Item: AD6QMM Model: 0.9X45Cross Ref: 48A302
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Connection TypeThreaded
Duty RatingStandard Duty
Inside Dia.0.043"
Outside Dia.0.355"
Overall Length1.775"
Wire Size9 mm
Compatible With BrandOTC
Connection Thread SizeM6
For Gas Diffuser Number861PTA1030
For Mig Gun ModelLRT501, RT502-L
For Mig Gun SeriesOTC RT502-L/LRT501
For Nozzle Series86PTA
Inside Diameter0.043"
Maximum Wire Diameter0.9 mm
Outside Diameter0.355"
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)1.42
HS code8515902000
Country of OriginUS

Product Variants

ProductModelWire SizeDuty RatingInside Dia.Tip ShapeOverall LengthConnection TypeMaterialOutside Dia.Pkg. Qty.Price
AMERICAN TORCH TIP 63-1130 Contact Tip Wire Size .030 Inch - Pack Of 10 | AD6PVD 46Z694 63-11300.03"Heavy Duty0.037"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1135 Contact Tip Wire Size .035 Inch - Pack Of 10 | AD6PVE 46Z695 63-11350.035"Heavy Duty0.043"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1138 Contact Tip Wire Size .030 Inch - Pack Of 10 | AD6PVG 46Z697 63-11380.03"Standard Duty-Cylindrical----10€20.45
AMERICAN TORCH TIP 63-1140 Contact Tip Wire Size .040 Inch - Pack Of 10 | AD6PVH 46Z698 63-11401/25"Heavy Duty0.048"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1145 Contact Tip Wire Size .045 Inch - Pack Of 10 | AD6PVJ 46Z699 63-11450.045"Heavy Duty0.055"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1147 Contact Tip Wire Size 3/64 Inch Inch - Pack Of 10 | AD6PVK 46Z701 63-11473/64"Heavy Duty-Cylindrical----10€20.90
AMERICAN TORCH TIP 63-1152 Contact Tip Wire Size .052 Inch - Pack Of 10 | AD6PVL 46Z702 63-11520.052"Heavy Duty0.063"Cylindrical----10€19.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 0.9X45 Contact Tip Wire Size 9mm Inch - Pack Of 10
€37.59 /pack