Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN TORCH TIP 63-1145 Contact Tip Wire Size .045 Inch - Pack Of 10 | AD6PVJ 46Z699

AMERICAN TORCH TIP 63-1145 Contact Tip Wire Size .045 Inch - Pack Of 10

Item: AD6PVJ Model: 63-1145Cross Ref: 46Z699
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Compatible With BrandLightning
Compatible With SeriesRobotic Torch 550
Duty RatingHeavy Duty
For Use WithTweco(R) Lightning(R)
Inside Dia.0.055"
Maximum Wire Diameter0.045"
Tip ShapeCylindrical
Wire Size0.045"
Contact Tip Series63 Series
For Mig Gun ModelRobotic Torch 550
For Mig Gun SeriesRobotic Torch 550
For Nozzle Series63
Inside Diameter0.055"
Maximum Amperage550A
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)0.81
HS code8515902000
Country of OriginUS

Product Variants

ProductModelWire SizeDuty RatingInside Dia.Tip ShapeOverall LengthConnection TypeMaterialOutside Dia.Pkg. Qty.Price
AMERICAN TORCH TIP 63-1130 Contact Tip Wire Size .030 Inch - Pack Of 10 | AD6PVD 46Z694 63-11300.03"Heavy Duty0.037"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1135 Contact Tip Wire Size .035 Inch - Pack Of 10 | AD6PVE 46Z695 63-11350.035"Heavy Duty0.043"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1138 Contact Tip Wire Size .030 Inch - Pack Of 10 | AD6PVG 46Z697 63-11380.03"Standard Duty-Cylindrical----10€20.45
AMERICAN TORCH TIP 63-1140 Contact Tip Wire Size .040 Inch - Pack Of 10 | AD6PVH 46Z698 63-11401/25"Heavy Duty0.048"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1147 Contact Tip Wire Size 3/64 Inch Inch - Pack Of 10 | AD6PVK 46Z701 63-11473/64"Heavy Duty-Cylindrical----10€20.90
AMERICAN TORCH TIP 63-1152 Contact Tip Wire Size .052 Inch - Pack Of 10 | AD6PVL 46Z702 63-11520.052"Heavy Duty0.063"Cylindrical----10€19.88
AMERICAN TORCH TIP 63-1172 Contact Tip Wire Size .072 Inch - Pack Of 10 | AD6PVP 46Z705 63-11720.072"Heavy Duty------1€34.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 63-1145 Contact Tip Wire Size .045 Inch - Pack Of 10
€23.69 /unit