Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD M962368-0070A Supply Hose | CN8HME

AMERICAN STANDARD M962368-0070A Supply Hose

Item: CN8HME Model: M962368-0070ACross Ref: 2ZHL3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Connection Size1/2" x 3/8"
Connection TypeCompression
FinishChrome
Fits BrandAmerican Standard
For Use With Mfr. Model Number4205 AND COMBI 6310 Series
IncludesHose And Rubber Seal
Length46"
MaterialMetal, Rubber
Length (in.)46"
Material Of ConstructionMetal, Rubber

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMaterialFinishConnection SizeConnection TypeFlow RateSizePrice
AMERICAN STANDARD M923290-0070A Supply Hose | CN8HMD M923290-0070ASteel-1/2" x 3/8"Compression2 GPM-€8.36
AMERICAN STANDARD A923672-0070A Supply Hose | CN8HMF A923672-0070A--1/2" x 3/8"Compression2 GPM17", 18"€25.50
AMERICAN STANDARD A924162-0070A Supply Hose | CN8HMG A924162-0070AMetal-----€21.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD M962368-0070A Supply Hose
€47.74 /unit