Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD A923672-0070A Supply Hose | CN8HMF

AMERICAN STANDARD A923672-0070A Supply Hose

Item: CN8HMF Model: A923672-0070ACross Ref: 4THL2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Connection Size1/2" x 3/8"
Connection TypeCompression
Fits BrandAmerican Standard
Flow Rate2 GPM
For Use With Mfr. Model Number42075501F15.002
IncludesHose Only, 10 mm Hose Diameter
Size17", 18"
Material Of ConstructionBraided Stainless Steel With Brass Connection

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMaterialFinishConnection SizeConnection TypeFlow RateSizePrice
AMERICAN STANDARD M923290-0070A Supply Hose | CN8HMD M923290-0070ASteel-1/2" x 3/8"Compression2 GPM-€8.36
AMERICAN STANDARD M962368-0070A Supply Hose | CN8HME M962368-0070AMetal, RubberChrome1/2" x 3/8"Compression--€30.46
AMERICAN STANDARD A924162-0070A Supply Hose | CN8HMG A924162-0070AMetal-----€21.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD A923672-0070A Supply Hose
€37.94 /unit