Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD A924162-0070A Supply Hose | CN8HMG

AMERICAN STANDARD A924162-0070A Supply Hose

Item: CN8HMG Model: A924162-0070ACross Ref: 38WF81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Fits BrandAmerican Standard
For Use With Mfr. Model Number2064145.002, 2064145.296, T064345.002, T064345.298
MaterialMetal
Material Of ConstructionMetal

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialFinishConnection SizeConnection TypeFlow RateSizePrice
AMERICAN STANDARD M923290-0070A Supply Hose | CN8HMD M923290-0070ASteel-1/2" x 3/8"Compression2 GPM-€8.36
AMERICAN STANDARD M962368-0070A Supply Hose | CN8HME M962368-0070AMetal, RubberChrome1/2" x 3/8"Compression--€30.46
AMERICAN STANDARD A923672-0070A Supply Hose | CN8HMF A923672-0070A--1/2" x 3/8"Compression2 GPM17", 18"€25.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD A924162-0070A Supply Hose
€22.86 /unit