HUOT 55751 Wall Locker Steel | AF6GWT 18EC74

HUOT 55751 Wall Locker Steel

Item: AF6GWT Model: 55751Cross Ref: 18EC74
In Stock

Get it by Thursday, Jun 12

€929.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Locker
Holds50 Taper Toolholder
MaterialSteel
Not IncludedTools
Number Of Compartments30
Number Of Drawers0
Overall Case Depth15 3/4"
FinishPowder Coated
For Taper SizeBT50, CAT50
Number Of Shelves3
Overall Depth31 1/4"
Overall Height46 1/2"
Overall Width15 3/4"
Storage Unit TypeCabinet

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)118.11
Ship length (cm)40.01
Ship width (cm)79.38
HS code9403200030

Product Details:

    • Lock Included (Yes)

Product Variants

ProductModelNumber Of CompartmentsHoldsNumber Of DrawersOverall Case DepthMaterialNot IncludedPrice
HUOT 55741 Wall Locker Steel | AF6GWR 18EC73 557415440 Taper Toolholder-15 3/4"SteelTools€929.90
HUOT 55771 Wall Locker Steel | AF6GWU 18EC75 5577154HSK63A Taper Toolholder-15 3/4"SteelTools€929.90
HUOT 55781 Wall Locker Steel | AF6GWV 18EC76 5578130HSK100A Taper Toolholder-15 3/4"SteelTools€929.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 55751 Wall Locker Steel
€929.90 /unit