Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A5100 Padlock Keyed Different 1 Inch H 5 Pin Boron Steel | AC9VDV 3KJT2

AMERICAN LOCK A5100 Padlock Keyed Different 1 Inch H 5 Pin Boron Steel

Item: AC9VDV Model: A5100Cross Ref: 3KJT2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorSilver
Body StyleRectangular
Body Thickness3/4"
Body Width1 1/2"
ColorSilver
Control Key Registration RequiredNo
Key TypeKeyed Different
KeyingNo
Lock Body MaterialSteel
Number Of Keys2
Number Of Pins5
RekeyableYes
Security LevelHigh Security
Shackle ConfigurationOpen
Shackle Dia.1/4"
Shackle Height1"
Shackle MaterialBoron Steel
Shackle TypeOpen
Shackle Width3/4"
ShapeRectangle
WeatherabilityCorrosion Resistant
Body Height2 13/32"
Includes Dust CoverNo
Includes Lock CoverNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Lock Body ColorSilver
Lock Body ShapeRectangular
Locking MechanismBall Bearing Locking
Shackle ShapeRounded
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.33
Ship length (cm)10.16
Ship width (cm)16
HS code8301102000
Country of OriginMX

Product Variants

ProductModelShackle Dia.Shackle MaterialWeatherabilityBody WidthShackle HeightShackle ConfigurationRekeyableLock Body MaterialPrice
AMERICAN LOCK A50 Padlock Keyed Different 1-1/8 Inch H 5 Pin Ss | AC9VDQ 3KJR7 A503/8"Stainless SteelCorrosion Resistant2"1 1/8"OpenNoSteel€30.87
AMERICAN LOCK A5102 Padlock Keyed Different 3 Inch H 5 Pin Boron Steel | AC9VDX 3KJT4 A51021/4"Boron SteelCorrosion Resistant1 1/2"3"ExtendedYesSteel€37.09
AMERICAN LOCK A5200 Padlock Keyed Different 1-1/8 Inch H 5 Pin Boron Steel | AC9VDY 3KJT6 A52000.312"Hardened Boron Alloy SteelSuperior Corrosion Resistance1 3/4"1 1/8"OpenYesSteel€37.16
AMERICAN LOCK A5202 Padlock Keyed Different 3 Inch H 5 Pin Boron Steel | AC9VEA 3KJT8 A52020.312"Boron SteelCorrosion Resistant1 3/4"3"ExtendedYesSteel€41.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A5100 Padlock Keyed Different 1 Inch H 5 Pin Boron Steel
€34.99 /unit