Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A2010KA Padlock, 1 9/32 Inch Vertical Shackle Clearance, 1 23/32 Inch Horizontal Shackle Clearance | CN8GZN

AMERICAN LOCK A2010KA Padlock, 1 9/32 Inch Vertical Shackle Clearance, 1 23/32 Inch Horizontal Shackle Clearance

Item: CN8GZN Model: A2010KACross Ref: 48RG88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorSilver
Body Dia.2 7/8"
Body FinishChrome Plated
Body Height2 7/8"
Body MaterialSteel
Body Thickness1 1/2"
Body Width2 7/8"
Chain IncludedNo
Horizontal Shackle Clearance1.719"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key RetainingYes
KeyingKeyed Alike
Keyway TypeAmerican AK6
Lock Body ShapeRound
Lock MechanismBall Bearing Locking , Pin Tumbler
Locking Bolt Dia.3/8"
Locking Bolt MaterialStainless Steel
Mfr. Series2010 Series
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins6
RekeyableYes
Security LevelHigh Security
Shackle Dia.3/8"
Shackle MaterialBoron
Shackle TypeHidden
Vertical Shackle Clearance1.281"
Weather ResistantYes
Body Diameter2 7/8"
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
Lock Body ColorSilver
Lock Body MaterialSteel
Locking MechanismBall Bearing Locking

Shipping Info:

Ship weight (kg) 1.0665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelBody HeightLock MechanismSecurity LevelWeather ResistantVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialPrice
AMERICAN LOCK A2010KAW7000WWG Padlock, 1 9/32 Inch Vertical Shackle Clearance, 1 23/32 Inch Horizontal Shackle Clearance | CN8GZM A2010KAW7000WWG1 1/2"Pin TumblerHigh SecurityYes1.281"1.719"3/8"Boron€83.06
AMERICAN LOCK A2010NKAW7000 Padlock, 1 9/32 Inch Vertical Shackle Clearance, 1 23/32 Inch Horizontal Shackle Clearance | CN8HAB A2010NKAW70002 7/8"Pin TumblerHigh SecurityYes1.281"1.719"3/8"Boron€85.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A2010KA Padlock, 1 9/32 Inch Vertical Shackle Clearance, 1 23/32 Inch Horizontal Shackle Clearance
€85.49 /unit