Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY CS-PBF1 Solder Wire 6 inch Length Metallic Silver | AF6MXN 19YP69

AMERICAN BEAUTY TOOLS CS-PBF1 Solder Wire 6 inch Length Metallic Silver

Item: AF6MXN Model: CS-PBF1Cross Ref: 19YP69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolder Wire
ApplicationLead-Free Soldering
ColorGray
Container Size6 oz.
Container TypeTube
Material Composition96.5% Tin, 3% Silver, 0.5% Copper
Wire Dia.0.032"
Wire Diameter0.032"
Diameter1/32"
Flux ClassificationNC
Flux TypeNo-Clean
FormFlux Cored Wire
Maximum Soldering Temperature430°F
Minimum Soldering Temperature422°F
SeriesLead Free
StandardsROHS COMPLIANT
Weight11g

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)10.16
Ship length (cm)20.32
Ship width (cm)5.08
HS code8515110000

Product Variants

ProductModelContainer TypeWire Dia.Container SizeApplicationColorPrice
AMERICAN BEAUTY CS-PBF2 Solder Wire 12 feet Length Metallic Silver | AF6MXP 19YP70 CS-PBF2Spool0.093"0.25 lbs.Lead-Free SolderingGray€33.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS CS-PBF1 Solder Wire 6 inch Length Metallic Silver
€17.10 /unit