Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY CS-PBF2 Solder Wire 12 feet Length Metallic Silver | AF6MXP 19YP70

AMERICAN BEAUTY TOOLS CS-PBF2 Solder Wire 12 feet Length Metallic Silver

Item: AF6MXP Model: CS-PBF2Cross Ref: 19YP70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolder Wire
ApplicationLead-Free Soldering
ColorGray
Container Size0.25 lbs.
Container TypeSpool
Material Composition97% Tin, 3% Copper
Wire Dia.0.093"
Wire Diameter0.093"
Diameter3/32"
Flux ClassificationNC
Flux TypeNo-Clean
FormFlux Cored Wire
Maximum Soldering Temperature590°F
Minimum Soldering Temperature441°F
SeriesLead Free
StandardsROHS COMPLIANT
Weight0.25 lbs.

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.56
Ship length (cm)10.16
Ship width (cm)6.35
HS code8515110000

Product Variants

ProductModelContainer TypeWire Dia.Container SizeApplicationColorPrice
AMERICAN BEAUTY CS-PBF1 Solder Wire 6 inch Length Metallic Silver | AF6MXN 19YP69 CS-PBF1Tube0.032"6 oz.Lead-Free SolderingGray€16.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS CS-PBF2 Solder Wire 12 feet Length Metallic Silver
€34.20 /unit