AME 24425 Tire Inflation Cage 2 Bar | AC6GXZ 33W468

AME INTERNATIONAL 24425 Tire Inflation Cage 2 Bar

Item: AC6GXZ Model: 24425Cross Ref: 33W468
In Stock

Get it by Tuesday, Jun 10

€851.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Inflation Cage
ApplicationSuper Single, Truck Tire Inflation
Base Length27"
Base Width7"
For Use WithAir Compressors, Inflation Chucks, Truck Tires
Height50"
Type2 Bar
Unit Weight66 lbs.
Width22"
Overall Height52"
Overall Length29"
Overall Width16 3/4"
Product TypeTire Inflation Cage
Weight69 lbs.

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)17.78
Ship length (cm)137.16
Ship width (cm)76.2
HS code9026204000
Country of OriginUS

Product Details:

    • Base Width x Length (In.) (27 x 17)

Product Variants

ProductModelTypeHeightUnit WeightPrice
AME 24420 Tire Inflation Cage Portable 2-bar | AC6GXY 33W467 24420Portable 2-Bar50"60 lbs.€752.19
AME 24430 Tire Inflation Cage 3 Bar | AC6GYA 33W469 244303 Bar55"83 lbs.€999.11
AME 24440 Tire Inflation Cage 4 Bar | AC6GYB 33W470 244404 Bar55"160 lbs.€1,226.01
RFQ
AME 24450 Tire Inflation Cage 5 Bar | AC6GYC 33W471 244505 Bar55"182 lbs.€1,345.39
AME 24455 Tire Inflation Cage 5 Bar Earthmover | AC6GYD 33W472 244555 Bar Earthmover66"227 lbs.€2,756.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 24425 Tire Inflation Cage 2 Bar
€851.48 /unit