AME 24450 Tire Inflation Cage 5 Bar | AC6GYC 33W471

AME INTERNATIONAL 24450 Tire Inflation Cage 5 Bar

Item: AC6GYC Model: 24450Cross Ref: 33W471
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,424.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Inflation Cage
Height55"
Type5 Bar
Unit Weight182 lbs.
Width21"

Shipping Info:

Ship weight (kg) 99.9
Ship height (cm)157.48
Ship length (cm)121.92
Ship width (cm)101.6
HS code9026204000
Country of OriginUS

Product Details:

    • Base Width x Length (In.) (26 x 41)

Product Variants

ProductModelTypeHeightUnit WeightPrice
AME 24420 Tire Inflation Cage Portable 2-bar | AC6GXY 33W467 24420Portable 2-Bar50"60 lbs.€752.19
AME 24425 Tire Inflation Cage 2 Bar | AC6GXZ 33W468 244252 Bar50"66 lbs.€804.18
AME 24430 Tire Inflation Cage 3 Bar | AC6GYA 33W469 244303 Bar55"83 lbs.€999.11
AME 24440 Tire Inflation Cage 4 Bar | AC6GYB 33W470 244404 Bar55"160 lbs.€1,226.01
RFQ
AME 24455 Tire Inflation Cage 5 Bar Earthmover | AC6GYD 33W472 244555 Bar Earthmover66"227 lbs.€2,756.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 24450 Tire Inflation Cage 5 Bar
€1,424.53 /unit