Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX RBSNTTL Sensitive Relay 12/24vdc 1ma Dpdt | AE2AED 4WAT6

ALTRONIX RBSNTTL Sensitive Relay 12/24vdc 1ma Dpdt

Item: AE2AED Model: RBSNTTLCross Ref: 4WAT6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensitive Relay 12/24 VDC 18Ma DPDT
Batteries RequiredNo
Height1.1"
Length2 3/4"
MaterialPhenolic Or Fiberglass
Sub-categoryRelay Module
TypeRelay
Width1.9"
Enclosure Height1 1/8"
Enclosure Length1 7/8"
FinishUnfinished
Input Voltage12/24V DC
Overall Height1 1/8"
Overall Length2 3/4"
Overall Width1 7/8"
Product TypeSensitive Relay
StandardsROHS COMPLIANT
Voltage120V AC/28V DC

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.79
Ship length (cm)6.99
Ship width (cm)4.83
HS code8536410020
Country of OriginUS

Product Details:

Altronix RBSNTTL sensitive relay is an electronic component designed to control the flow of electrical current based on low-voltage input signals. It is used in security systems, automation and access control applications, where it can trigger actions like opening doors, activating alarms or turning on lights in response to specific conditions.

Features:

  • It features phenolic / fibreglass construction for durability and resistance to environmental factors.
  • This sensitive relay features DPDT contacts, enabling it to control two independent circuits or electrical loads simultaneously.
  • It operates within a temperature range of -13 to 131 degrees F.
  • This relay can operate under relative humidity conditions of 85% with a tolerance of +/- 5%.

Frequently Asked Questions:

Q. What are the contact ratings for this Altronix RBSNTTL sensitive relay?

A. It has a contact rating of 1A at 120VAC or 2A at 28VDC.

Q. What is the difference between DPDT (double pole double throw) and SPST (single pole single throw) switches?

A. DPDT switches feature two contact sets, enabling them to control two separate electrical circuits or devices simultaneously. They offer greater versatility and are suitable for applications like relay control & motor direction reversal. In contrast, SPST switches possess just one set of contacts and manage a single circuit, making them suitable for simple ON / OFF functions, such as household light switches & other electronic devices.

Q. What safety precautions should I take when using this Altronix sensitive relay?

A.

  • Avoid exposing the relay to voltages or currents exceeding its specified ratings.
  • Wire the relay correctly to avoid short circuits or loose connections.
  • Prevent exposure to moisture or water, especially if the relay is not suitable for outdoor use.
  • Avoid overloading the relay by connecting it to devices that draw more current than its rated capacity.
  • Operate the relay within the specified temperature range to prevent overheating or performance issues.
  • Ensure adequate ventilation and avoid covering the relay to prevent heat buildup.
  • Periodically inspect the relay and its connections to check for wear, damage or loose parts.
  • Pay attention to the correct polarity when connecting DC voltage sources.
  • Use protective enclosures in outdoor or harsh environments to shield the relay from dust, moisture and other environmental factors.
  • Properly ground the relay to prevent electrical shock or interference.
  • Always disconnect power before any adjustment or repairing the relay or connected circuits.
  • Keep the product manual and documentation handy for reference, troubleshooting and maintenance.

Q. What temperature range is suitable for storing this Altronix RBSNTTL sensitive relay?

A. It stays safely stored within a temperature range of -13 to 158 degrees F.

Product Variants

ProductModelHeightInput VoltageBatteries RequiredPrice
ALTRONIX RB1224 Relay Module 12/24vdc 75ma Dpdt | AE2ADU 4WAP6 RB12241"-No€17.81
ALTRONIX RB30 Relay Module Heavy Load 12/24v 95ma Spdt | AE2ADV 4WAP7 RB303/4"-No€27.96
ALTRONIX RB5 Relay Module 6/12vdc 120ma Dpdt | AE2ADW 4WAP8 RB51.35"-No€21.38
ALTRONIX RB524 Relay Module 24vdc 40ma Dpdt | AE2ADX 4WAP9 RB5241.35"24V DCNo€17.16
ALTRONIX RB610 Break Away Relay 6 Pack 12/24vdc 50ma | AE2ADY 4WAT1 RB6101"-No€50.41
ALTRONIX RB7 Tra Sensitive Relay Module 7output | AE2ADZ 4WAT2 RB71"-No€117.59
ALTRONIX RBOC7 Open Collector Module 12/24vdc 7out | AE2AEA 4WAT3 RBOC71"-No€90.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX RBSNTTL Sensitive Relay 12/24vdc 1ma Dpdt
€39.77 /unit