Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX AL1012ULACM Power Supply 8 Fuse 12vdc | AD9KHP 4TEF8

ALTRONIX AL1012ULACM Power Supply 8 Fuse 12vdc

Item: AD9KHP Model: AL1012ULACMCross Ref: 4TEF8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€797.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 8Fuse 12 VDC @ 10A
Batteries RequiredNo
ColorGray
Enclosure Depth4 1/2"
Enclosure Height15 1/2"
Enclosure Width12"
FinishGray
IncludesBattery Leads, Cam Lock
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Output Amps10A
Output Voltage12V DC
TypeAccess Power Controller
Enclosure Length12 1/4"
Fuse TypeFused
Overall Height15 1/2"
Overall Length4 1/2"
Overall Width12 1/4"
Product TypePower Supply
StandardsCUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage12V DC

Shipping Info:

Ship weight (kg) 5.2875
Ship height (cm)39.37
Ship length (cm)11.43
Ship width (cm)30.48
HS code8537109070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX AL1012ULACM Power Supply 8 Fuse 12vdc
€797.25 /unit