Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX RB7 Tra Sensitive Relay Module 7output | AE2ADZ 4WAT2

ALTRONIX RB7 Tra Sensitive Relay Module 7output

Item: AE2ADZ Model: RB7Cross Ref: 4WAT2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€197.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTra Sensitive Relay Module 7OUTPut
Batteries RequiredNo
Height1"
Length6 1/2"
MaterialPhenolic Or Fiberglass
Sub-categoryRelay Module
TypeRelay
Width3 1/4"
Enclosure Height1"
Enclosure Length3 1/4"
FinishUnfinished
Input Voltage12/24V DC
Overall Height1"
Overall Length6 1/2"
Overall Width3 1/4"
Product TypeTra Sensitive Relay Module
StandardsROHS COMPLIANT
Voltage120V AC/28V DC

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)8.26
HS code8537109070
Country of OriginUS

Product Variants

ProductModelHeightInput VoltageBatteries RequiredPrice
ALTRONIX RB1224 Relay Module 12/24vdc 75ma Dpdt | AE2ADU 4WAP6 RB12241"-No€17.81
ALTRONIX RB30 Relay Module Heavy Load 12/24v 95ma Spdt | AE2ADV 4WAP7 RB303/4"-No€27.96
ALTRONIX RB5 Relay Module 6/12vdc 120ma Dpdt | AE2ADW 4WAP8 RB51.35"-No€21.38
ALTRONIX RB524 Relay Module 24vdc 40ma Dpdt | AE2ADX 4WAP9 RB5241.35"24V DCNo€17.16
ALTRONIX RB610 Break Away Relay 6 Pack 12/24vdc 50ma | AE2ADY 4WAT1 RB6101"-No€50.41
ALTRONIX RBOC7 Open Collector Module 12/24vdc 7out | AE2AEA 4WAT3 RBOC71"-No€90.24
ALTRONIX RBR1224 Ratchet Relay 12/24vdc 20ma Dpdt | AE2AEB 4WAT4 RBR12241"-No€38.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX RB7 Tra Sensitive Relay Module 7output
€197.70 /unit