Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX RBR1224 Ratchet Relay 12/24vdc 20ma Dpdt | AE2AEB 4WAT4

ALTRONIX RBR1224 Ratchet Relay 12/24vdc 20ma Dpdt

Item: AE2AEB Model: RBR1224Cross Ref: 4WAT4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Relay 12/24 VDC 20Ma DPDT
Batteries RequiredNo
Height1"
Length2"
MaterialPhenolic Or Fiberglass
Sub-categoryRelay Module
TypeRelay
Width2 3/4"
Battery RequirementBatteries Not Required
Enclosure Depth3"
Enclosure Height1"
Enclosure Length2 1/2"
FinishUnfinished
Input Voltage12/24V DC
Overall Height1"
Overall Length3"
Overall Width2 1/2"
Product TypeRatchet Relay
StandardsROHS COMPLIANT
Voltage120V AC/28V DC

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)6.99
HS code8536410060
Country of OriginUS

Product Variants

ProductModelHeightInput VoltageBatteries RequiredPrice
ALTRONIX RB1224 Relay Module 12/24vdc 75ma Dpdt | AE2ADU 4WAP6 RB12241"-No€17.81
ALTRONIX RB30 Relay Module Heavy Load 12/24v 95ma Spdt | AE2ADV 4WAP7 RB303/4"-No€27.96
ALTRONIX RB5 Relay Module 6/12vdc 120ma Dpdt | AE2ADW 4WAP8 RB51.35"-No€21.38
ALTRONIX RB524 Relay Module 24vdc 40ma Dpdt | AE2ADX 4WAP9 RB5241.35"24V DCNo€17.16
ALTRONIX RB610 Break Away Relay 6 Pack 12/24vdc 50ma | AE2ADY 4WAT1 RB6101"-No€50.41
ALTRONIX RB7 Tra Sensitive Relay Module 7output | AE2ADZ 4WAT2 RB71"-No€117.59
ALTRONIX RBOC7 Open Collector Module 12/24vdc 7out | AE2AEA 4WAT3 RBOC71"-No€90.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX RBR1224 Ratchet Relay 12/24vdc 20ma Dpdt
€61.25 /unit