Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX HUBWAY16D Passive Utp Hub With Power 16 Channel | AD9KXN 4TFV4

ALTRONIX HUBWAY16D 16-Channel Passive Balun with Camera Power, 10 Ampere

Item: AD9KXN Model: HUBWAY16DCross Ref: 4TFV4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,029.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPassive UTP Hub W/Power 16 Channel
Batteries RequiredNo
ColorBlack
Enclosure Depth8 1/2"
Enclosure Height1.63"
Enclosure Width19.13"
FinishBlack
IncludesLine Cord, Mounting Brackets, Removable Terminal Blocks
MaterialSteel
Number Of Outputs24/28V AC
Output Amps10A
Output Voltage24/28V AC
Sub-categoryTransceiver Hub: Rack Mount
TypeUTP Transceiver Hub, Rack Mount
Battery RequirementBatteries Not Required
Compatible With BrandAltronix
Compatible With Manufacturer Model NumberHubWayAV, HubWayAV2, HubWayDV, HubWayDVI
Enclosure Length19 1/8"
Includes HardwareHardware Included
Input Voltage115/230V AC
Overall Height1 5/8"
Overall Length8 1/2"
Overall Width19 1/8"
Product TypePassive UTP Hub with Power
StandardsC-TICK COMPLIANT, CE, ROHS COMPLIANT, UL LISTED
Voltage24/28V AC

Shipping Info:

Ship weight (kg) 6.66
Ship height (cm)4.14
Ship length (cm)21.59
Ship width (cm)48.59
HS code8525601055
Country of OriginUS

Product Variants

ProductModelOutput AmpsEnclosure DepthEnclosure HeightBatteries RequiredEnclosure WidthColorOutput VoltageNumber Of OutputsPrice
ALTRONIX HUBWAY16CD Passive Utp Hub With Power 16 Channel | AD9KXM 4TFV3 HUBWAY16CD10A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€1,429.39
ALTRONIX HubWay83CDS Passive Utp Hub With Power 8 Channel | AD9KXX 4TFW3 HubWay83CDS5A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€1,028.69
ALTRONIX HUBWAY83D Passive Utp Hub With Power 8 Channel | AD9KXY 4TFW4 HUBWAY83D5A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€1,028.69
ALTRONIX HUBWAY8CD Passive Utp Hub With Power 8 Channel | AD9KYB 4TFW7 HUBWAY8CD5A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€703.88
ALTRONIX HUBWAY8CDS Passive Utp Hub With Power 8 Channel | AD9KYC 4TFW8 HUBWAY8CDS5A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€703.88
ALTRONIX HUBWAY8D Passive Utp Hub With Power 8 Channel | AD9KYD 4TFW9 HUBWAY8D5A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€716.82
ALTRONIX HUBWAY8DS Passive Utp Hub With Power 8 Channel | AD9KYF 4TFX2 HUBWAY8DS5A8 1/2"1.63"No19.13"Black24/28V AC24/28V AC€695.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX HUBWAY16D 16-Channel Passive Balun with Camera Power, 10 Ampere
€2,029.43 /unit