Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX ALTV615DC416UL3 Power Supply 16 Fuse Line Cord | AD9KUH 4TFH7

ALTRONIX ALTV615DC416UL3 CCTV Power Supply, 16 Class 2 Rated Fuse-Protected Outputs

Item: AD9KUH Model: ALTV615DC416UL3Cross Ref: 4TFH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€524.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 16Fuse 6-15 VDC @ 4A Line Cord
Batteries RequiredNo
ColorGray
Enclosure Depth3 1/4"
Enclosure Height13 1/2"
Enclosure Width13"
FinishGray
IncludesCam Lock, Spare Fuse
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Output Amps4A
Output Voltage6-15V DC
Sub-categoryPower Supply: Wall Mount
TypeCCTV DC, Wall Mount
Battery RequirementBatteries Not Required
Enclosure Length13"
Fuse TypeFused
Overall Height13 1/2"
Overall Length3 1/4"
Overall Width13"
Product TypePower Supply
StandardsCUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage6-15V DC

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)34.29
Ship length (cm)8.26
Ship width (cm)33.02
HS code8504409520
Country of OriginUS

Product Variants

ProductModelInput VoltageEnclosure DepthEnclosure HeightHeightOutput VoltageEnclosure WidthColorNumber Of OutputsPrice
ALTRONIX AL100UL Power Supply 12vdc | AD9KHN 4TEF7 AL100UL16.5V AC3 1/2"8 1/2"-12V DC7 1/2"Gray-€133.40
ALTRONIX AL201UL Power Supply 12/24dc @ 1.75a | AD9KKD 4TEK8 AL201UL24V AC3 1/2"8 1/2"-12/24V DC7 1/2"Gray12/24V DC€180.05
ALTRONIX AL201ULB Power Supply 12/24vdc 1.75a | AD9KKE 4TEK9 AL201ULB24V AC--2.7"12/24V DC--12/24V DC€110.03
ALTRONIX AL400UL Power Supply 12/24dc @ 4a | AD9KKU 4TEN4 AL400UL115V AC7 3/4"12 1/4"-12/24V DC7 3/4"Gray12/24V DC€292.22
ALTRONIX AL400ULB Power Supply 12/24dc @ 4a | AD9KKZ 4TEP1 AL400ULB28V AC--2.7"12/24V DC--12/24V DC€187.05
ALTRONIX AL600ULB Power Supply 12vdc Or 24vdc @ 6a | AD9KLR 4TER8 AL600ULB28V AC--2.3"12/24V DC--12/24V DC€256.06
ALTRONIX AL600ULMR Power Supply 5ptc 12vdc Or 24vdc @ 6a | AD9KLU 4TET1 AL600ULMR115V AC3 1/4"13 1/2"-12/24V DC13"Red12/24V DC€457.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX ALTV615DC416UL3 CCTV Power Supply, 16 Class 2 Rated Fuse-Protected Outputs
€524.47 /unit