Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX AL600ULMR Power Supply 5ptc 12vdc Or 24vdc @ 6a | AD9KLU 4TET1

ALTRONIX AL600ULMR Steel Power Supply, 12VDC Or 24VDC @ 6A, Red Finish

Item: AD9KLU Model: AL600ULMRCross Ref: 4TET1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€565.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 5PTC 12 VDC Or 24 VDC @ 6A Red
Batteries RequiredNo
ColorRed
Enclosure Depth3 1/4"
Enclosure Height13 1/2"
Enclosure Width13"
FinishRed
IncludesBattery Leads, Cam Lock
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Number Of Outputs12/24V DC
Output Amps6A
Output Voltage12/24V DC
TypeMulti-Output Power Supply/Charger Fire Disconnect
Battery RequirementBatteries Required
Enclosure Length13"
Fuse TypeFused
Overall Height13 1/2"
Overall Length3 1/4"
Overall Width13"
Product TypePower Supply
StandardsCUL LISTED, MEA, ROHS COMPLIANT, UL LISTED
Voltage12/24V DC

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)34.29
Ship length (cm)8.26
Ship width (cm)33.02
HS code8537109070
Country of OriginUS

Product Variants

ProductModelInput VoltageEnclosure DepthEnclosure HeightHeightOutput VoltageEnclosure WidthColorNumber Of OutputsPrice
ALTRONIX AL100UL Power Supply 12vdc | AD9KHN 4TEF7 AL100UL16.5V AC3 1/2"8 1/2"-12V DC7 1/2"Gray-€133.40
ALTRONIX AL201UL Power Supply 12/24dc @ 1.75a | AD9KKD 4TEK8 AL201UL24V AC3 1/2"8 1/2"-12/24V DC7 1/2"Gray12/24V DC€180.05
ALTRONIX AL201ULB Power Supply 12/24vdc 1.75a | AD9KKE 4TEK9 AL201ULB24V AC--2.7"12/24V DC--12/24V DC€110.03
ALTRONIX AL400UL Power Supply 12/24dc @ 4a | AD9KKU 4TEN4 AL400UL115V AC7 3/4"12 1/4"-12/24V DC7 3/4"Gray12/24V DC€292.22
ALTRONIX AL400ULB Power Supply 12/24dc @ 4a | AD9KKZ 4TEP1 AL400ULB28V AC--2.7"12/24V DC--12/24V DC€187.05
ALTRONIX AL600ULB Power Supply 12vdc Or 24vdc @ 6a | AD9KLR 4TER8 AL600ULB28V AC--2.3"12/24V DC--12/24V DC€256.06
ALTRONIX AL624 Power Supply 6/12/24 Vdc @ 1.2a | AD9KMH 4TEU5 AL624---1 1/2"----€21.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX AL600ULMR Steel Power Supply, 12VDC Or 24VDC @ 6A, Red Finish
€565.40 /unit