ALTRONIX ALTV248600UL3 Power Supply 8 Fuse 24vac @ 25a | AD9KTH 4TFF2

ALTRONIX ALTV248600UL3 Steel Power Supply, 8 Fused Outputs, 24VAC @ 25A

Item: AD9KTH Model: ALTV248600UL3Cross Ref: 4TFF2
In Stock

Get it by Friday, Jun 13

€542.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 8Fuse 24Vac @ 25A Line Cord
Batteries RequiredNo
ColorGray
Enclosure Depth3 1/4"
Enclosure Height13 1/2"
Enclosure Width13"
FinishGray
IncludesCam Lock, Spare Fuse
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Number Of Outputs24/28V AC
Output Amps24V AC @ 25A Or 28V AC @ 20A
Output Voltage24/28V AC
Sub-categoryPower Supply: Wall Mount
TypeCCTV AC, Wall Mount
Battery RequirementBatteries Not Required
Enclosure Length13"
Fuse TypeFused
Overall Height13 1/2"
Overall Length3 1/4"
Overall Width13"
Product TypePower Supply
StandardsCE, CUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage24/28V AC

Shipping Info:

Ship weight (kg) 11.0475
Ship height (cm)34.29
Ship length (cm)8.26
Ship width (cm)33.02
HS code8504409540
Country of OriginUS

Product Variants

ProductModelEnclosure DepthEnclosure HeightEnclosure WidthInput VoltageBatteries RequiredColorInput FrequencyOutput VoltagePrice
ALTRONIX ALTV248175UL3 Power Supply 8 Fuse 24vac @ 7a Line Cord | AD9KRQ 4TFD4 ALTV248175UL34 1/2"12 1/4"7 3/4"115V ACNoGray60 Hz24/28V AC€276.55
ALTRONIX ALTV248175ULCB3 Power Supply 8ptc 24vac @ 7a Line Cord | AD9KRT 4TFD6 ALTV248175ULCB34 1/2"12 1/4"7 3/4"115V ACNoGray60 Hz24/28V AC€263.59
ALTRONIX ALTV248300UL3 Power Supply 8 Fuse Line Cord | AD9KRX 4TFE1 ALTV248300UL34 1/2"12 1/4"7 3/4"115V ACNoGray60 Hz24/28V AC€312.80
ALTRONIX ALTV248300ULM3 Power Supply 8 Fuse Line Cord | AD9KTD 4TFE7 ALTV248300ULM33 3/4"8 1/2"7 1/2"115V ACNoGray60 Hz24/28V AC€295.86
ALTRONIX ALTV248600ULCB3 Power Supply 8ptc 24vac @ 25a Line Cord | AD9KTK 4TFF4 ALTV248600ULCB33 1/4"13 1/2"13"115V ACNoGray60 Hz24/28V AC€497.38
ALTRONIX ALTV248UL3 Power Supply 8 Fuse Line Cord | AD9KTN 4TFF7 ALTV248UL33 1/2"8 1/2"7 1/2"115V ACNoGray60 Hz24/28V AC€149.91
ALTRONIX ALTV248ULCB3 Power Supply 8ptc 24vac @ 3.5a Line Cord | AD9KTQ 4TFF9 ALTV248ULCB33 1/2"8 1/2"7 1/2"115V ACNoGray60 Hz24/28V AC€159.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX ALTV248600UL3 Steel Power Supply, 8 Fused Outputs, 24VAC @ 25A
€542.23 /unit