Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX AL624 Power Supply 6/12/24 Vdc @ 1.2a | AD9KMH 4TEU5

ALTRONIX AL624 Linear Power Supply Charger, 6 / 12 / 24VDC @ 1.2A, 3 In Length

Item: AD9KMH Model: AL624Cross Ref: 4TEU5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 6/12/24 VDC @ 1.2A
Batteries RequiredNo
Height1 1/2"
IncludesBattery Leads, Tape
Input Frequency60 Hz
Length3"
MaterialPhenolic Or Fiberglass
Output Amps6V DC Or 12V DC @ 1.2A/24V DC @ 750mA
TypePower Supply/Charger
Width2 1/2"
Battery RequirementBatteries Required
Enclosure Depth3"
Enclosure Height1 1/2"
Enclosure Length2 1/2"
FinishUnfinished
Input Voltage16-24V AC
Overall Height1 1/2"
Overall Length3"
Overall Width2 1/2"
Product TypePower Supply
StandardsROHS COMPLIANT
Voltage6/12/24V DC

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)6.35
HS code8504409540
Country of OriginUS

Product Details:

    • General purpose power supply to power security, CCTV and access control devices; converts low voltage AC input into DC output
    • Features a built-in charger for sealed batteries, automatic switch-over to stand-by battery and power LED indicators
    • Input: 16 to 24 VAC
    • Output: selectable 6 / 12 VDC @ 1.2 A or 24 VDC @ 0.75 A
    • Operating temperature: 0 to 49 degrees C (32 to 120 degrees F)

Product Variants

ProductModelInput VoltageEnclosure DepthEnclosure HeightHeightOutput VoltageEnclosure WidthColorNumber Of OutputsPrice
ALTRONIX AL100UL Power Supply 12vdc | AD9KHN 4TEF7 AL100UL16.5V AC3 1/2"8 1/2"-12V DC7 1/2"Gray-€133.40
ALTRONIX AL201UL Power Supply 12/24dc @ 1.75a | AD9KKD 4TEK8 AL201UL24V AC3 1/2"8 1/2"-12/24V DC7 1/2"Gray12/24V DC€180.05
ALTRONIX AL201ULB Power Supply 12/24vdc 1.75a | AD9KKE 4TEK9 AL201ULB24V AC--2.7"12/24V DC--12/24V DC€110.03
ALTRONIX AL400UL Power Supply 12/24dc @ 4a | AD9KKU 4TEN4 AL400UL115V AC7 3/4"12 1/4"-12/24V DC7 3/4"Gray12/24V DC€292.22
ALTRONIX AL400ULB Power Supply 12/24dc @ 4a | AD9KKZ 4TEP1 AL400ULB28V AC--2.7"12/24V DC--12/24V DC€187.05
ALTRONIX AL600ULB Power Supply 12vdc Or 24vdc @ 6a | AD9KLR 4TER8 AL600ULB28V AC--2.3"12/24V DC--12/24V DC€256.06
ALTRONIX AL600ULMR Power Supply 5ptc 12vdc Or 24vdc @ 6a | AD9KLU 4TET1 AL600ULMR115V AC3 1/4"13 1/2"-12/24V DC13"Red12/24V DC€457.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX AL624 Linear Power Supply Charger, 6 / 12 / 24VDC @ 1.2A, 3 In Length
€37.92 /unit