Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX AL1024ULM Power Supply 5 Fuse 24vdc @ 10a | AD9KJD 4TEH3

ALTRONIX AL1024ULM Power Supply 5 Fuse 24vdc @ 10a

Item: AD9KJD Model: AL1024ULMCross Ref: 4TEH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€704.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 5 Fuse 24 VDC @ 10A
Batteries RequiredNo
ColorGray
Enclosure Depth4 1/2"
Enclosure Height15 1/2"
Enclosure Width12"
FinishGray
IncludesBattery Leads, Cam Lock
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Output Amps10A
Output Voltage24V DC
TypeMulti-Output Power Supply/Charger Fire Disconnect
Battery RequirementBatteries Required
Enclosure Length12 1/4"
Fuse TypeFused
Overall Height15 1/2"
Overall Length4 1/2"
Overall Width12 1/4"
Product TypePower Supply
StandardsCSFM, CUL LISTED, MEA, ROHS COMPLIANT, UL LISTED
Voltage24V DC

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)39.37
Ship length (cm)11.43
Ship width (cm)30.48
HS code8537109070
Country of OriginUS

Product Variants

ProductModelEnclosure DepthEnclosure HeightEnclosure WidthOutput AmpsOutput VoltageInput VoltageBatteries RequiredColorPrice
ALTRONIX AL1012ULM Power Supply 5 Fuse 12vdc | AD9KHR 4TEG1 AL1012ULM4 1/2"15 1/2"12"10A12V DC115V ACNoGray€441.42
ALTRONIX AL400ULM Power Supply, 5PTC, 12DC/3.5A or 24DC/3A | AD9KLA 4TEP2 AL400ULM3 1/4"13 1/2"13"12V DC @ 4A Or 24V DC @ 3A12/24V DC115V ACNoGray€380.48
ALTRONIX AL600ULM Power Supply 5ptc 12vdc Or 24vdc @ 6a | AD9KLT 4TER9 AL600ULM3 1/4"13 1/2"13"6A12/24V DC115V ACNoGray€477.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX AL1024ULM Power Supply 5 Fuse 24vdc @ 10a
€704.18 /unit