Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX AL1012ULM Power Supply 5 Fuse 12vdc | AD9KHR 4TEG1

ALTRONIX AL1012ULM Power Supply 5 Fuse 12vdc

Item: AD9KHR Model: AL1012ULMCross Ref: 4TEG1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€693.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 5 Fuse 12 VDC @ 10A
Batteries RequiredNo
ColorGray
Enclosure Depth4 1/2"
Enclosure Height15 1/2"
Enclosure Width12"
FinishGray
IncludesBattery Leads, Cam Lock
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Output Amps10A
Output Voltage12V DC
TypeMulti-Output Power Supply/Charger Fire Disconnect
Battery RequirementBatteries Required
Enclosure Length12 1/4"
Fuse TypeFused
Overall Height15 1/2"
Overall Length4 1/2"
Overall Width12 1/4"
Product TypePower Supply
StandardsCSFM, CUL LISTED, ROHS COMPLIANT
Voltage12V DC

Shipping Info:

Ship weight (kg) 4.8825
Ship height (cm)39.37
Ship length (cm)11.43
Ship width (cm)30.48
HS code8537109070
Country of OriginUS

Product Variants

ProductModelEnclosure DepthEnclosure HeightEnclosure WidthOutput AmpsOutput VoltageInput VoltageBatteries RequiredColorPrice
ALTRONIX AL1024ULM Power Supply 5 Fuse 24vdc @ 10a | AD9KJD 4TEH3 AL1024ULM4 1/2"15 1/2"12"10A24V DC115V ACNoGray€508.18
ALTRONIX AL400ULM Power Supply, 5PTC, 12DC/3.5A or 24DC/3A | AD9KLA 4TEP2 AL400ULM3 1/4"13 1/2"13"12V DC @ 4A Or 24V DC @ 3A12/24V DC115V ACNoGray€380.48
ALTRONIX AL600ULM Power Supply 5ptc 12vdc Or 24vdc @ 6a | AD9KLT 4TER9 AL600ULM3 1/4"13 1/2"13"6A12/24V DC115V ACNoGray€477.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX AL1012ULM Power Supply 5 Fuse 12vdc
€693.21 /unit