ALLEGRO 9525-01E Axial Explosion-proof, Ex Metal Blower, 220v / 50 Hz, 20 Inch | CD4UTY

ALLEGRO SAFETY 9525-01E Axial Explosion Proof, Metal Blower, 220V/50 Hz

Item: CD4UTY Model: 9525-01E
Limited Availability
€2,416.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Blower
Free Air[4650 CFM, 75 lbs.]
One 90° Bend[3150 CFM, 1/2 hp]
Two 90° Bends[2950 CFM, 115-230V AC, 60 Hz]

Product Variants

ProductModelHpMaterialVoltageMax. Flow In Free AirDuct Dia.HeightCurrent DrawnFinishPrice
ALLEGRO 9506 Axial Blower, 12 VDC, 8 Inch Duct Dia | AG8FLG 95061/4 hpSteel-1150 CFM8"15"22AEpoxy Coat€525.13
ALLEGRO 9529 Axial DC Metal Blower, 12 Inch, 12V DC | AG8FQQ 95291/4 hpSteel-1685 CFM12"16"22AEpoxy Coat€692.41
ALLEGRO 9553 Axial Blower, 16 Inch | AG8FVQ 32MZ60 95531 hpPolyethylene-3200 CFM16"22"9APVC Coated€695.15
ALLEGRO 9515-DC Axial Dc Standard Metal Blower, 12v, 16 Inch | CD4UTX 9515-DC1/2 hp-12V DC2929 CFM-19"39AEpoxy Powder Coat€1,378.24
RFQ
ALLEGRO 9539-16DC Axial Dc Industrial Plastic Blower, 12v, 16 Inch | CD4UUG 9539-16DC1/2 hpPolyethylene12V DC--22"39APVC Coated€1,078.15
ALLEGRO 9539-16EX Axial Explosion-proof, Ex Industrial Plastic Blower, 16 Inch | CD4UUH 9539-16EX3/4 hpPolyethylene115/208-230V AC--22"4.6-4.8/9.6ANeoprene Coat€1,544.20
ALLEGRO 9556 Axial Dc Plastic Blower, 12v, 16 Inch | CD4UUP 95561/2 hpPolyethylene12V DC--22 1/2"36ANeoprene Coat€1,185.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9525-01E Axial Explosion Proof, Metal Blower, 220V/50 Hz
€2,416.32 /unit