ALL MATERIAL HANDLING EE290108 Eye And Eye Web Sling, 2 Ply Heavy Duty, 8 ft. Length, Polyester, 60/Box | CL4XVM

ALL MATERIAL HANDLING EE290108 Eye And Eye Web Sling, 2 Ply Heavy Duty, 8 ft. Length, Polyester, 60/Box

Item: CL4XVM Model: EE290108
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling

Product Variants

ProductModelMPNPrice
ALL MATERIAL HANDLING EE290102 Eye And Eye Web Sling, 2 Ply Heavy Duty, 2 ft. Length, Polyester, 130/Box | CL4XVH EE290102EE290102-
RFQ
ALL MATERIAL HANDLING EE290103 Eye And Eye Web Sling, 2 Ply Heavy Duty, 3 ft. Length, Polyester, 130/Box | CL4XVJ EE290103EE290103-
RFQ
ALL MATERIAL HANDLING EE290104 Eye And Eye Web Sling, 2 Ply Heavy Duty, 4 ft. Length, Polyester, 100/Box | CL4XVK EE290104EE290104-
RFQ
ALL MATERIAL HANDLING EE290106 Eye And Eye Web Sling, 2 Ply Heavy Duty, 6 ft. Length, Polyester, 80/Box | CL4XVL EE290106EE290106-
RFQ
ALL MATERIAL HANDLING EE290110 Eye And Eye Web Sling, 2 Ply Heavy Duty, 10 ft. Length, Polyester, 50/Box | CL4XVN EE290110EE290110-
RFQ
ALL MATERIAL HANDLING EE290112 Eye And Eye Web Sling, 2 Ply Heavy Duty, 12 ft. Length, Polyester, 50/Box | CL4XVP EE290112EE290112-
RFQ
ALL MATERIAL HANDLING EE290202 Eye And Eye Web Sling, 2 Ply Heavy Duty, 2 ft. Length, Polyester, 60/Box | CL4XVQ EE290202EE290202-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL MATERIAL HANDLING EE290108 Eye And Eye Web Sling, 2 Ply Heavy Duty, 8 ft. Length, Polyester, 60/Box