Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 62CA05201R Plate Caster, Rigid, 1300 Lbs. Load Rating, 5 Inch Wheel Dia., Iron | CH6KNT 55FE40

ALBION CASTERS 62CA05201R Plate Caster, Rigid, 1300 Lbs. Load Rating, 5 Inch Wheel Dia., Iron

Item: CH6KNT Model: 62CA05201RCross Ref: 55FE40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Bearing MaterialRoller
Bearing TypeRoller
Core ColorGray
Core MaterialIron
Frame ColorSilver
Frame FinishZinc
Frame MaterialSteel
Hardness145 BHN
Hole PatternA
Hub Length3.188"
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating1300 lbs.
Mounting Bolt Dia.1/2"
Mounting Height6 1/2"
Mounting Plate4 1/2" x 6 1/4"
Mounting TypePlate
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. RangeUp To 800°F
Outside Bolt Hole Spacing3 3/8" x 5 1/4
Raceway TypeRoller
Wheel Diameter5"
Wheel MaterialCast Iron
Wheel Width2"

Shipping Info:

Ship weight (kg) 0.3253
Country of OriginChina

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightMounting Plate Bolt Hole PatternMounting Plate SizeCore ColorPrice
ALBION 120EG04229R Corrosion-Resistant Kingpinless Plate Caster, Rigid, Polyurethane, 600 Lbs. Capacity, 4 Inch Wheel Dia. | CH6HRD 55FE31 120EG04229R2 5/8" x 3 5/8"3" x 3 5/8"2"600 lbs.5 5/8"B4" x 4.5"Black€181.40
ALBION 120EG04229S Corrosion-Resistant Kingpinless Plate Caster, Swivel, Polyurethane, 600 Lbs. Capacity, 4 Inch Wheel Dia. | CH6HRE 55FE32 120EG04229S2 5/8" x 3 5/8"3" x 3.625"2"600 lbs.5 5/8"B4" x 4.5"Black€258.62
ALBION 120EG05229S Corrosion-Resistant Kingpinless Plate Caster, Swivel, Polyurethane, 900 Lbs. Capacity, 5 Inch Wheel Dia. | CH6HRF 55FE33 120EG05229S2 5/8" x 3 5/8"3" x 3.625"2"900 lbs.6 1/2"B4" x 4.5"Black€281.83
ALBION 120EG06229R Corrosion-Resistant Kingpinless Plate Caster, Rigid, Polyurethane, 1100 Lbs. Capacity, 6 Inch Wheel Dia. | CH6HRG 55FE34 120EG06229R2 5/8" x 3 5/8"3" x 3 5/8"2"1100 lbs.7 1/2"--Black€288.12
ALBION 16CA08201R Plate Caster, Rigid, 1250 Lbs. Load Rating, 8 Inch Wheel Dia., Cast Iron | CH6HWN 55FE19 16CA08201R2 5/8" x 3 5/8"3" x 3.625"2"1250 lbs.9 1/2"B4" x 4.5"Gray€87.64
ALBION 16CA08201S Standard Plate Caster, Swivel, Cast Iron, 1250 Lbs. Capacity, 8 Inch Wheel Dia. | CH6HWP 55FE20 16CA08201S2 5/8" x 3 5/8"3" x 3 5/8"2"1250 lbs.9 1/2"B4" x 4.5"Gray€97.58
ALBION 16XA04201R Standard Plate Caster, Rigid, Polyurethane, 600 Lbs. Capacity, 4 Inch Wheel Dia. | CH6HWR 55FE26 16XA04201R2 5/8" x 3 5/8"3" x 3.625"2"600 lbs.7 1/4"B4" x 4.5"Gray€83.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 62CA05201R Plate Caster, Rigid, 1300 Lbs. Load Rating, 5 Inch Wheel Dia., Iron
€77.78 /unit