Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9070T75D14 Class 2 Transformer 24vac 75 Va 1-phase | AF7TAN 22LR89

SQUARE D 9070T75D14 Class 2 Transformer 24vac 75 Va 1-phase

Item: AF7TAN Model: 9070T75D14Cross Ref: 22LR89
Limited Availability

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClass 2 Transformer
Depth4.3"
Enclosure FinishNone
Enclosure TypeOpen
Frequency50/60 Hz
Height3 3/5"
MountingWall
Phase1
Temp. Rise55°C
Va Rating75 VA
Width4.1"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)8.89
Ship length (cm)10.16
Ship width (cm)9.86
HS code8504320000
Country of OriginUS

Product Variants

ProductModelMountingEnclosure FinishHeightTemp. RiseVa RatingPrice
SQUARE D 9070TF50D13 Class 2 Transformer 12/24vac 50 Va 1 Ph | AF6QCG 1YUW4 9070TF50D13FlangeNo Finish4"55°C-€439.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9070T75D14 Class 2 Transformer 24vac 75 Va 1-phase
€287.25 /unit