Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 02RR04128R001GN Rigid Plate Caster 200 Lb 4 Inch Diameter | AC6EFP 33H895

ALBION CASTERS 02RR04128R001GN Rigid Plate Caster 200 Lb 4 Inch Diameter

Item: AC6EFP Model: 02RR04128R001GNCross Ref: 33H895
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster MaterialRubber
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialRubber
Core ColorBlack
Core MaterialRubber
Durometer80 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating200 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Non-markingNo
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height5.187"
Plate Size3 5/8" x 4 1/2"
Plate Thickness0.149"
Plate TypeB
Swivel Radius0.0"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorBlack
Wheel Diameter4"
Wheel MaterialRubber
Wheel Width1 1/4"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)13.97
Ship length (cm)11.43
Ship width (cm)9.65
HS code8716900000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 110FR05201RG Kingpinless Rigid Caster 1400 Lb 5 Inch Diameter | AB3VLQ 1VJA1 110FR05201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€48.98
ALBION 110FR06201RG Kingpinless Rigid Caster 1400 Lb 6 Inch Diameter | AB3VLT 1VJA3 110FR06201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€54.92
ALBION 110FR08201RG Kingpinless Rigid Caster 1400 Lb 8 Inch Diameter | AB3VLV 1VJA5 110FR08201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€67.39
ALBION 110PM05228RG Kingpinless Rigid Casterr 1000 Lb 5 Inch Diameter | AB3VLX 1VJA7 110PM05228RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1000 lbs.Precision BallPolished ZincGray€78.19
ALBION 110XA04201RG Rigid Plate Caster 600 Lb 4 Inch Diameter | AB3VMD 1VJB4 110XA04201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.600 lbs.RollerZinc PlatedGray€31.19
ALBION 110XA05201RG Rigid Plate Caster 750 Lb 5 Inch Diameter | AB3VMF 1VJB6 110XA05201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.750 lbs.RollerZinc PlatedGray€34.73
ALBION 110XA06201RG Rigid Plate Caster 900 Lb 6 Inch Diameter | AB3VMH 1VJB8 110XA06201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.RollerZinc PlatedGray€71.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 02RR04128R001GN Rigid Plate Caster 200 Lb 4 Inch Diameter
€20.15 /unit