Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 110FR05201RG Kingpinless Rigid Caster 1400 Lb 5 Inch Diameter | AB3VLQ 1VJA1

ALBION CASTERS 110FR05201RG Kingpinless Rigid Caster 1400 Lb 5 Inch Diameter

Item: AB3VLQ Model: 110FR05201RGCross Ref: 1VJA1
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialDuctile Cast Iron
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialDuctile Iron
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialDuctile Cast Iron
Durometer65K psi
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating1400 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Non-markingNo
Number Of Wheels1
Operating Temp. RangeUp To 800°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height6 1/2"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Plate TypeB
Swivel Radius0.0"
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorBlack
Wheel Diameter5"
Wheel MaterialDuctile Cast Iron
Wheel Width2"
ApplicationDollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Number Of Mounting Holes4
Replacement WheelP-D-050X020/050R-001
StandardsICWM
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialDuctile Iron
Wheel Dia.5"
Wheel/tread ColorBlack
Wheel/tread Hardness145 BHN
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialDuctile Iron

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)17.02
Ship length (cm)12.7
Ship width (cm)10.16
HS code8716903000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 110FR06201RG Kingpinless Rigid Caster 1400 Lb 6 Inch Diameter | AB3VLT 1VJA3 110FR06201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€54.92
ALBION 110FR08201RG Kingpinless Rigid Caster 1400 Lb 8 Inch Diameter | AB3VLV 1VJA5 110FR08201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€67.39
ALBION 110PM05228RG Kingpinless Rigid Casterr 1000 Lb 5 Inch Diameter | AB3VLX 1VJA7 110PM05228RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1000 lbs.Precision BallPolished ZincGray€78.19
ALBION 110XA04201RG Rigid Plate Caster 600 Lb 4 Inch Diameter | AB3VMD 1VJB4 110XA04201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.600 lbs.RollerZinc PlatedGray€31.19
ALBION 110XA05201RG Rigid Plate Caster 750 Lb 5 Inch Diameter | AB3VMF 1VJB6 110XA05201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.750 lbs.RollerZinc PlatedGray€34.73
ALBION 110XA06201RG Rigid Plate Caster 900 Lb 6 Inch Diameter | AB3VMH 1VJB8 110XA06201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.RollerZinc PlatedGray€71.34
ALBION 110XS05201RG Kingpinless Rigid Caster 375 Lb 5 Inch Diameter | AB3VMP 1VJC5 110XS05201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.375 lbs.RollerZinc PlatedGray€35.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 110FR05201RG Kingpinless Rigid Caster 1400 Lb 5 Inch Diameter
€52.77 /unit