Flat Shipping

Flat Shipping at €24.99 + VAT

AIRWAY 6400-0810SS Male Connector 37 Degree Tube x O-ring Boss | AB2EPZ 1LNN1

AIR-WAY MANUFACTURING 6400-0810SS Male Connector 37 Degree Tube x O-ring Boss

Item: AB2EPZ Model: 6400-0810SSCross Ref: 1LNN1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Body MaterialStainless Steel
Connection TypeFlare x O Ring Boss
Flare Angle37°
Flare Thread Size3/4"-16
GradeGrade 316
Hex Size1"
Max. Pressure6000 psi
Temp. Range-165°F to +1200°F
Tube Size5/8"
Fitting MaterialStainless Steel
Fitting ShapeConnector
Hose Fitting A Connection TypeFlared
Hose Fitting A Size5/8"
Hose Fitting B Connection TypeMORB
Hose Fitting B Size5/8"
Overall Length1.6"
StandardsMS39324, MS51525, SAE J514 070120
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)3.05
HS code7307290090
Country of OriginCN

Product Variants

ProductModelTube SizeConnection TypeHex SizeMax. PressureFlare Thread SizePipe SizeBody MaterialFlare AnglePrice
AIRWAY J16CBO Male Connector 37 Degree Tube x Male | AB2ENM 1LNH3 J16CBO1"Flare x MNPT1 3/8"3500 psi1 5/16"-121"Stainless Steel37°€116.58
AIRWAY 6400-0404SS Male Connector 37 Degree Tube x O-ring Boss | AB2EPU 1LNL5 6400-0404SS1/4"Flare x O Ring Boss0.562"6000 psi7/16"-20-Stainless Steel37°€17.78
AIRWAY 6400-0505SS Male Connector 37 Degree Tube x O-ring Boss | AB2EPV 1LNL6 6400-0505SS0.312"Flare x O Ring Boss5/8"6000 psi1/2"-20-Stainless Steel37°€35.39
AIRWAY 6400-0606SS Male Connector 37 Degree Tube x O-ring Boss | AB2EPW 1LNL7 6400-0606SS3/8"Flare x O Ring Boss0.688"6000 psi9/16"-18-Stainless Steel37°€22.65
AIRWAY 6400-0808SS Male Connector 37 Degree Tube x O-ring Boss | AB2EPX 1LNL8 6400-0808SS1/2"Flare x O Ring Boss7/8"6000 psi3/4"-16-Stainless Steel37°€36.54
AIRWAY 6400-0608SS Male Connector 37 Degree Tube x O-ring Boss | AB2EPY 1LNL9 6400-0608SS3/8"Flare x O Ring Boss7/8"6000 psi--Stainless Steel37°€41.29
AIRWAY 6400-1010SS Male Connector 37 Degree Tube x O-ring Boss | AB2EQA 1LNN2 6400-1010SS5/8"Flare x O Ring Boss1"5000 psi7/8"-14-Stainless Steel37°€57.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR-WAY MANUFACTURING 6400-0810SS Male Connector 37 Degree Tube x O-ring Boss
€65.65 /unit