Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PGS40120ZN-TPU33(GG) Swivel Caster, 4 Inch Dia, 5 1/4 Inch Height, Swivel Caster | CU2QFZ

SHEPHERD CASTER PGS40120ZN-TPU33(GG) Swivel Caster, 4 Inch Dia, 5 1/4 Inch Height, Swivel Caster

Item: CU2QFZ Model: PGS40120ZN-TPU33(GG)Cross Ref: 60EY15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Caster
ApplicationStore Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Esd ConductiveNo
FeaturesHigh Strength Steel, Raceway Dust Cap
For Axle Dia.3/8"
For Surface TypeCarpet, Concrete, Linoleum, Tile, Wood
Frame ColorSilver
Frame FinishZinc
Hub Length1 39/64" , 1.609"
Includes Thread GuardsYes
Inside Bolt Hole Spacing1 3/4" x 2 3/4"
Load Rating300 lbs.
Load Rating Range300 lbs. to 999 lbs.
Mounting Bolt Dia.5/16"
Mounting Height5 1/4"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 5/8" x 3 3/4"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing1.75" x 3"
Outside Bolt Hole Spacing1 3/4" x 3"
Swivel Bearing Seal TypeOpen
Swivel ConstructionSwivel
Swivel Lock TypeNo Lock Included
Swivel Radius3 3/8"
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPolypropylene
Wheel Core TypeSolid
Wheel Diameter4"
Wheel TypeTread On Core
Wheel Width1 1/4"
Wheel/tread ColorGray
Wheel/tread Hardness40 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern2 5/8" x 3 3/4" ( C )
Operating Temperature Range-40°F to 180°F
Wheel Dia.4"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.8482
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
SHEPHERD CASTER PGT40120ZN-DMT32(GG) Total Lock Brake Caster, 4 Inch Dia, 5 1/4 Inch Height | CU2PTY PGT40120ZN-DMT32(GG)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Precision Ball250 lbs.5 1/4"2 5/8" x 3 3/4"€45.07
SHEPHERD CASTER PGT50120ZN-DMT32(GG) Total Lock Brake Caster, 5 Inch Dia, 6 1/4 Inch Height | CU2PUA PGT50120ZN-DMT32(GG)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Precision Ball300 lbs.6 1/4"2 5/8" x 3 3/4"€49.91
SHEPHERD CASTER PGT30120ZN-TPR33(GG) Total Lock Brake Caster, 3 Inch Dia, 4 1/4 Inch Height | CU2PUC PGT30120ZN-TPR33(GG)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Precision Ball210 lbs.4 1/4"2 5/8" x 3 3/4"€38.21
SHEPHERD CASTER C0014120TZ-POL01(KK) Low-Profile Standard Plate Caster, 1 1/2 Inch Dia, Swivel Caster | CU2PVL C0014120TZ-POL01(KK)SwivelC1 3/4" x 2 3/4"1 3/4" x 3"Plain150 lbs.2 3/16"2 5/8" x 3 3/4"€12.39
SHEPHERD CASTER PTW40101BK-B Plate Caster, 1 5/8 Inch Dia, 2 1/4 Inch Height | CU2QBG PTW40101BK-BSwivelD1" x 1"1" x 1"Plain40 lbs.2 1/4"1 1/2" x 1 1/2"€3.06
SHEPHERD CASTER PTW40101BK Plate Caster, 1 5/8 Inch Dia, 2 1/4 Inch Height, Swivel Caster | CU2QBH PTW40101BKSwivelD1" x 1"1" x 1"Plain40 lbs.2 1/4"1 1/2" x 1 1/2"€2.58
SHEPHERD CASTER PTW60101BK-B Plate Caster, 2 3/8 Inch Dia, 3 Inch Height | CU2QBJ PTW60101BK-BSwivelD1" x 1"1" x 1"Plain100 lbs.3"1 1/2" x 1 1/2"€4.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PGS40120ZN-TPU33(GG) Swivel Caster, 4 Inch Dia, 5 1/4 Inch Height, Swivel Caster
€40.37 /unit