AIRMASTER FAN 20680K Air Circulator, Ceiling, Propeller Diameter 30 Inch, 230/460 V | AA2AAR 30LS36

AIRMASTER FAN 20680K 30LS36 Air Circulator, Ceiling, Propeller Diameter 30 Inch, 230/460 V

Item: CE7XQU Model: 20680KCross Ref: 30LS36
In Stock

Get it by Tuesday, Jun 17

€1,112.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Blade Dia.30"
Blade MaterialAluminum
Fits BrandAirmaster
Flow Rate8723 CFM
Frequency60 Hz
Full Load Amps1.2A
Housing MaterialSteel
IncludesVertical Kit With Safety Cable
Number Of Blades3
Number Of Speeds1
Power Rating1/4 hp
Speed1140 RPM

Shipping Info:

Ship weight (kg) 28.8
Country of OriginUS

Product Variants

ProductModelBlade Dia.Number Of SpeedsPhasePower RatingFull Load AmpsPrice
AIRMASTER FAN 20600K Air Circulator, Pedestal, Propeller Diameter 24 Inch, 230/460 V | AA2AAK 24LF36 20600K24"1-1/4 hp1.2A€1,200.96
AIRMASTER FAN 20620K Air Circulator, Wall, Propeller Diameter 24 Inch, 230/460 V | AA2AAL 24LW368 20620K24"1-1/4 hp1.2A€1,074.96
AIRMASTER FAN 20630K Air Circulator, Ceiling, Propeller Diameter 24 Inch, 230/460 V | AA2AAM 24LS36 20630K24"131/4 hp1.2A€1,046.88
AIRMASTER FAN 20640K Air Circulator, I Beam, Propeller Diameter 24 Inch, 230/460 V | AA2AAN 24LI36 20640K24"1-1/4 hp1.2A€1,141.20
AIRMASTER FAN 20650K Air Circulator, Pedestal, Propeller Diameter 30 Inch, 230/460 V | AA2AAP 30LF36 20650K30"1-1/4 hp1.2A€1,268.64
AIRMASTER FAN 20670K Air Circulator, Wall, Propeller Diameter 30 Inch, 230/460 V | AA2AAQ 30LW368 20670K30"1-1/4 hp1.2A€1,141.20
AIRMASTER FAN 20690K Air Circulator, I Beam, Propeller Diameter 30 Inch, 230/460 V | AA2AAT 30LI36 20690K30"1-1/4 hp1.2A€1,206.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 20680K 30LS36 Air Circulator, Ceiling, Propeller Diameter 30 Inch, 230/460 V
€1,112.40 /unit