AIRMASTER FAN 20690K Air Circulator, I Beam, Propeller Diameter 30 Inch, 230/460 V | AA2AAT 30LI36

AIRMASTER FAN 20690K 30LI36 Air Circulator, I Beam, Propeller Diameter 30 Inch, 230/460 V

Item: CE7XQV Model: 20690KCross Ref: 30LI36
In Stock

Get it by Tuesday, Jun 17

€1,206.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Blade Dia.30"
Blade MaterialAluminum
Fits BrandAirmaster
Flow Rate8723 CFM
Frequency60 Hz
Full Load Amps1.2A
Housing MaterialSteel
IncludesI-Beam Bracket With Safety Cable
Number Of Blades3
Number Of Speeds1
Power Rating1/4 hp
Speed1140 RPM

Shipping Info:

Ship weight (kg) 25.2
Country of OriginUS

Product Variants

ProductModelBlade Dia.Number Of SpeedsPhasePower RatingFull Load AmpsPrice
AIRMASTER FAN 20600K Air Circulator, Pedestal, Propeller Diameter 24 Inch, 230/460 V | AA2AAK 24LF36 20600K24"1-1/4 hp1.2A€1,200.96
AIRMASTER FAN 20620K Air Circulator, Wall, Propeller Diameter 24 Inch, 230/460 V | AA2AAL 24LW368 20620K24"1-1/4 hp1.2A€1,074.96
AIRMASTER FAN 20630K Air Circulator, Ceiling, Propeller Diameter 24 Inch, 230/460 V | AA2AAM 24LS36 20630K24"131/4 hp1.2A€1,046.88
AIRMASTER FAN 20640K Air Circulator, I Beam, Propeller Diameter 24 Inch, 230/460 V | AA2AAN 24LI36 20640K24"1-1/4 hp1.2A€1,141.20
AIRMASTER FAN 20650K Air Circulator, Pedestal, Propeller Diameter 30 Inch, 230/460 V | AA2AAP 30LF36 20650K30"1-1/4 hp1.2A€1,268.64
AIRMASTER FAN 20670K Air Circulator, Wall, Propeller Diameter 30 Inch, 230/460 V | AA2AAQ 30LW368 20670K30"1-1/4 hp1.2A€1,141.20
AIRMASTER FAN 20680K Air Circulator, Ceiling, Propeller Diameter 30 Inch, 230/460 V | AA2AAR 30LS36 20680K30"1-1/4 hp1.2A€1,112.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 20690K 30LI36 Air Circulator, I Beam, Propeller Diameter 30 Inch, 230/460 V
€1,206.00 /unit