AIR SCIENCE P5-24XT Ductless Fume Hood 24 Inch Width | AF4ZPN 9TA97

AIR SCIENCE P5-24XT Ductless Fume Hood 24 Inch Width

Item: AF4ZPN Model: P5-24XTCross Ref: 9TA97
In Stock

Get it by Tuesday, Jun 17

€2,590.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuctless Fume Hood
Air Flow117 CFM
Depth27"
Height35"
Inside Height24"
Number Of Filters Required1
Overall Height35"
Overall Length27"
Overall Width24"
Width24"
Air Flow Monitor IncludedYes
Airflow DirectionUpflow
AssemblyPartially Assembled
Base/stand IncludedNot Required
Blower IncludedYes
Blower TypeStandard
Casters IncludedNo
ColorWhite
Display TypeAnalog
Filter TypeCarbon, HEPA, ULPA, Prefilter
For Use WithProtecting from Hazardous Vapors
Frequency60 Hz
Housing FinishEpoxy Coated
Housing MaterialSteel
IncludesFilter Blockage Alarm
Includes Pre-filterYes
Interior Height23 5/8"
Lighting TypeLED
Overall Depth27"
Plug Type5-15P
Pre-filter MaterialElectrostatic
Product TypeDuctless Fume Hood
Protection TypePersonnel
Sash Opening Height8"
Sash Opening Width24"
SeriesPurair BASIC
StandardsCAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA STANDARD-29 CFR 1910.1450, UL-C-61010-1
Voltage115V AC
Wattage30 W
Work Surface IncludedNo (Required)

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)127
Ship length (cm)121.92
Ship width (cm)101.6
HS code9403708020
Country of OriginUS

Product Variants

ProductModelOverall WidthNumber Of Filters RequiredAir FlowOverall HeightDepthHeightOverall LengthInside HeightPrice
AIR SCIENCE P5-36XT Ductless Fume Hood 36 Inch Width x Tl | AF4BCY 8NK58 P5-36XT36"1186 CFM35"27"35"27"24"€2,668.01
AIR SCIENCE P5-48XT Ductless Fume Hood 48 Inch Width x Tl | AF4HTF 8XDK9 P5-48XT48"2234 CFM35"27"35"27"24"€3,293.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SCIENCE P5-24XT Ductless Fume Hood 24 Inch Width
€2,590.33 /unit