Flat Shipping

Flat Shipping at €24.99 + VAT

AIR SCIENCE ASTS-030 Purair Basic Hepa Filter For Powders | AD9QHH 4UDH9

AIR SCIENCE ASTS-030 Purair Basic Hepa Filter For Powders

Item: AD9QHH Model: ASTS-030Cross Ref: 4UDH9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€383.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
TypeHepa Filter
Compatible With Grainger Part Number6LF325, 6LF335, 6LF345, 6LF355, 6LF365, 6LF378, 8NK585, 99TA97
Compatible With Manufacturer Model Number146723-146728
Compatible With Product TypeDuctless Fume Hoods
Filter Efficiency99.99% Efficient on 0.3 µm Particles
Filter TypeHEPA
For Use WithPowders
Nominal Depth18"
Nominal Height1 3/4"
Nominal Width18"
Overall Depth18"
Overall Height1 3/4"
Overall Width18"
Product TypeFilter

Shipping Info:

Ship weight (kg) 2.4975
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)45.72
HS code8421398015
Country of OriginUS

Product Variants

ProductModelTypePrice
AIR SCIENCE ASTS-001 Carbon Filter Organics Solvents Hydrocarbons | AD9QHG 4UDH8 ASTS-001Gp Filter€323.62
AIR SCIENCE ASTS-015 Purair Basic Carbon Filter For Acids | AD9QHJ 4UDJ1 ASTS-015Aci Filter€380.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SCIENCE ASTS-030 Purair Basic Hepa Filter For Powders
€383.82 /unit