SANI-LAV 58FSL Wash Station 80 Inch Length 20 Inch Width 45 Inch Height | AD3LVL 40D739

SANI-LAV 58FSL Wash Station 80 Inch Length 20 Inch Width 45 Inch Height

Item: AD3LVL Model: 58FSLCross Ref: 40D739
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,293.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantNo
Agency ComplianceNo
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth8"
Bowl Length77"
Bowl ShapeRectangular
Bowl Size77" x 16.5"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting LocationSplash
Faucet OperationDual Foot Pedal
FinishSatin
Flow Rate1.5 GPM
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes4
Number Of Holes4
Number Of Stations4
Overall Height45"
Overall Length80"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Bowl Width16 1/2"
Cec CompliantNon CEC Compliant
Compatible Grainger Part Number48TH54
Compatible Mfr. Model Number58FSL-0.5
Gauge16 ga.
IncludesBrass Fitting, Connecting Tubes for Valve to Spout Connection, Double Foot Pedal Valves, Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
No. Of Bowls1
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)63.5
Ship length (cm)60.96
Ship width (cm)213.36
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 58FSL Wash Station 80 Inch Length 20 Inch Width 45 Inch Height
€5,293.07 /unit