AIR SCIENCE P20-XT-A Ductless Fume Hood, 295 Cfm Cfm | CN8DZP

AIR SCIENCE P20-XT-A Ductless Fume Hood, 295 Cfm

Item: CN8DZP Model: P20-XT-ACross Ref: 56LF14
In Stock

Get it by Thursday, Jun 12

€5,914.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuctless Fume Hood
Air Flow295 CFM
Overall Height53"
Overall Length49"
Overall Width49"

Shipping Info:

Ship weight (kg) 146.25
Ship height (cm)134.62
Ship length (cm)124.46
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthAir FlowOverall HeightPrice
AIR SCIENCE P10-XT-A Ductless Fume Hood, 145 Cfm Cfm | CN8DZG P10-XT-A30"30"145 CFM53"€3,389.19
AIR SCIENCE P10XL-XT-A Ductless Fume Hood, 145 Cfm Cfm, 53 Inch Overall Ht | CN8DZH P10XL-XT-A34"34"145 CFM53"€3,899.75
AIR SCIENCE P15-XT-A Ductless Fume Hood, 220 Cfm Cfm | CN8DZL P15-XT-A38"39"220 CFM53"€4,930.37
AIR SCIENCE P40-XT-A Ductless Fume Hood, 590 Cfm Cfm | CN8DZQ P40-XT-A96"96"590 CFM53"€8,286.39
AIR SCIENCE P30-XT-A Ductless Fume Hood, 440 Cfm Cfm | CN8DZU P30-XT-A69"69"440 CFM53"€7,101.77
RFQ
AIR SCIENCE P25-XT-A Ductless Fume Hood, 365 Cfm Cfm | CN8DZV P25-XT-A59"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SCIENCE P20-XT-A Ductless Fume Hood, 295 Cfm
€5,914.55 /unit