Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 5W897 Electrostatic Air Filter 25 x 20 x 1 Inch | AE6ZGC

AIR HANDLER 5W897 Electrostatic Air Filter 25 x 20 x 1 Inch

Item: AE6ZGC Model: 5W897
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrostatic Air Filter
Air Flow Rate300 FPM
Filter Efficiency90%
Final Resistance1 in. wc
Frame TypeGalvanized Steel
Initial Resistance0.18 in. wc
Max. Air Flow1200 FPM
Max. Temp.150°F
Nominal Depth1"
Nominal Filter Size20" x 25" x 1"
Nominal Height20"
Nominal Width25"
Actual Depth3/4"
Actual Filter Size19 1/2" x 24 1/2" x 3/4"
Actual Height19 1/2"
Actual Width24 1/2"
Air Flow @ 300 Fpm1042 CFM
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters85%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header MaterialAluminum
Initial Resistance @ 300 Fpm0.21 in. wc
Max. Velocity1200 FPM
Media Area478 sq. ft.
Media ColorBlue, White
Media MaterialPolypropylene
Performance RatingMERV 5
Recommended Final Resistance1 in. wc
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)3.81
Ship length (cm)63.25
Ship width (cm)50.29
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthInitial ResistanceMax. Air FlowAir Flow RateMax. Temp.Price
AIR HANDLER 2DYK7 Electrostatic Air Filter 20 x 12 x 2 Inch | AB9MFJ 2DYK712" x 20" x 2"2"12"20"0.18 in. wc1200 FPM300 FPM150°F€97.43
AIR HANDLER 5W894 Electrostatic Air Filter 20 x 16 x 1 Inch | AE6ZFZ 5W89416" x 20" x 1"1"16"20"0.18 in. wc1200 FPM300 FPM150°F€97.08
AIR HANDLER 5W895 Electrostatic Air Filter 25 x 16 x 1 Inch | AE6ZGA 5W89516" x 25" x 1"1"16"25"0.18 in. wc1200 FPM300 FPM150°F€98.38
AIR HANDLER 5W896 Electrostatic Air Filter 20 x 20 x 1 Inch | AE6ZGB 5W89620" x 20" x 1"1"20"20"0.18 in. wc1200 FPM300 FPM150°F€106.70
AIR HANDLER 5W898 Electrostatic Air Filter 20 x 16 x 2 Inch | AE6ZGD 5W89816" x 20" x 2"2"16"20"0.25 in. wc1388 FPM300 FPM150°F€106.86
AIR HANDLER 5W899 Electrostatic Air Filter 25 x 16 x 2 Inch | AE6ZGE 5W89916" x 25" x 2"2"16"25"0.25 in. wc1388 FPM300 FPM150°F€116.94
AIR HANDLER 5W900 Electrostatic Air Filter 20 x 20 x 2 Inch | AE6ZGF 5W90020" x 20" x 2"2"20"20"0.25 in. wc1388 FPM300 FPM150°F€139.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 5W897 Electrostatic Air Filter 25 x 20 x 1 Inch
€124.22 /unit