AIR HANDLER 5W511 Standard Capacity Pleated Filter 20x20x1 Merv7 | AE6YZY

AIR HANDLER 5W511 Standard Capacity Pleated Filter 20x20x1 Merv7

Item: AE6YZY Model: 5W511
In Stock

Get it by Wednesday, Jun 11

€8.43 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Cap Pleated Filter
Actual Depth3/4"
Actual Height19 1/2"
Actual Width19 1/2"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.3 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area4.5 sq. ft.
Nominal Depth1"
Nominal Filter Size20" x 20" x 1"
Nominal Height20"
Nominal Width20"
Pleats Per Linear Feet12
Actual Filter Size19 1/2" x 19 1/2" x 3/4"
Air Filter CapacityStandard Capacity
Common ApplicationsGeneral Use
Filter Frame ColorWhite
Frame Or Header MaterialBeverage Board
Gasket MaterialNone
Media ColorWhite
Media MaterialSynthetic
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)51.82
Ship length (cm)51.56
Ship width (cm)29.21
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthMedia AreaPrice
AIR HANDLER 15A706 Standard Capacity Pleated Filter 11x32-1/2x1 Merv7 | AA6UQM 15A70632.5" x 11" x 1"1"11"32 1/2"11"32 1/2"3/4"7 sq. ft.€10.23
AIR HANDLER 15A721 Standard Capacity Pleated Filter 14x18-1/2x1 Merv7 | AA6URC 15A72118.5" x 14" x 1"1"14"18 1/2"14"18 1/2"3/4"8 sq. ft.€10.90
AIR HANDLER 1TBE4 Standard Capacity Pleated Filter 18x20x2 Merv7 | AB3GQG 1TBE418" x 20" x 2"2"18"20"17 1/2"19 1/2"1 3/4"7.9 sq. ft.€8.43
AIR HANDLER 1TBE5 Standard Capacity Pleated Filter 18x18x2 Merv7 | AB3GQH 1TBE518" x 18" x 2"2"18"18"17 1/2"17 1/2"1 3/4"8.5 sq. ft.€11.58
AIR HANDLER 1TBE8 Standard Capacity Pleated Filter 16x30x1 Merv7 | AB3GQL 1TBE816" x 30" x 1"1"16"30"15 1/2"29 1/2"3/4"9 sq. ft.€12.14
AIR HANDLER 21C046 Standard Capacity Pleated Filter 12-1/2x24-1/2x1 | AB6EKP 21C04612.5" x 24.5" x 1"1"12 1/2"24 1/2"12 1/2"24 1/2"3/4"4 sq. ft.€14.60
AIR HANDLER 21C047 Standard Capacity Pleated Filter 14x18x1 Merv7 | AB6EKQ 21C04714" x 18" x 1"1"14"18"14"18"3/4"3.3 sq. ft.€9.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 5W511 Standard Capacity Pleated Filter 20x20x1 Merv7
€8.43 /unit