AIR HANDLER 33NR89 Minipleat Air Filter 12 x 24 x 6 Merv 14 | AG3NAL

AIR HANDLER 33NR89 Minipleat Air Filter 12 x 24 x 6 Merv 14

Item: AG3NAL Model: 33NR89
In Stock

Get it by Friday, Jun 13

€254.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMinipleat Air Filter
Air Flow Rate500 FPM
Filter Efficiency95%
Filter Pack EnclosurePlastic Frame
Final Resistance1 in. wc
Initial Resistance0.3 in. wc
Max. Air Flow500 FPM
Max. Temp.150°F
Media Area57 sq. ft.
Nominal Depth6"
Nominal Height12"
Nominal Width24"
Actual Depth5 3/4"
Actual Filter Size11 3/8" x 23 3/8" x 5 3/4"
Actual Height11 3/8"
Actual Width23 3/8"
Air Filter Header TypeSingle Header
Air Flow @ 300 Fpm600 CFM
Air Flow @ 500 Fpm1000 CFM
Air Flow @ 625 Fpm1250 CFM
Filter Efficiency - Air Filters95%
Filters OutCooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Frame Or Header MaterialPlastic
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 500 Fpm0.25 in. wc
Max. Velocity625 FPM
Media ColorWhite
Media MaterialSynthetic
Media Separator ConstructionGlue
Nominal Filter Size12" x 24" x 6"
Performance RatingMERV 14
Recommended Final Resistance1 in. wc
Removes Particles Down To0.3 µm to 1 µm
Style - Air FiltersBox

Shipping Info:

Ship weight (kg) 2.763
Ship height (cm)32.77
Ship length (cm)64.77
Ship width (cm)33.53
HS code8421398090
Country of OriginUS

Product Details:

    • With/Without Gasket (Without Gasket)

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthPerformance RatingAir Filter Header TypeGasket LocationNominal Filter SizeMax. Temp.Price
AIR HANDLER 20HN73 Minipleat Air Filter 500cfm 24 x 12 x 12 | AF6RZK 20HN7311 1/2"12"24"----150°F€230.46
AIR HANDLER 33NR88 Minipleat Air Filter 24 x 24 x 6 Merv 16 | AG3NAK 33NR886"24"24"----150°F€264.30
AIR HANDLER 33NR90 Minipleat Air Filter 24 x 24 x 6 Merv 16 | AG3NAM 33NR906"24"24"----150°F€280.11
AIR HANDLER 33NR91 Minipleat Air Filter 12 x 24 x 6 Merv 16 | AG3NAN 33NR916"12"24"----150°F€219.69
AIR HANDLER 33NR92 Minipleat Air Filter 24 x 24 x 6 Merv 11 | AG3NAP 33NR926"24"24"----150°F€266.30
AIR HANDLER 33NR93 Minipleat Air Filter 12 x 24 x 6 Merv 11 | AG3NAQ 33NR936"12"24"----150°F€219.69
AIR HANDLER 33NR94 Minipleat Air Filter 24 x 24 x 6 Merv 11 | AG3NAR 33NR946"24"24"----150°F€270.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 33NR89 Minipleat Air Filter 12 x 24 x 6 Merv 14
€254.06 /unit