AIR HANDLER 2DYU2 High Capacity Pleated Filter 25 x 25 x 1 Merv11 | AB9MHD

AIR HANDLER 2DYU2 High Capacity Pleated Filter 25 x 25 x 1 Merv11

Item: AB9MHD Model: 2DYU2
In Stock

Get it by Tuesday, Jun 10

€16.85 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Pleated Filter
Actual Depth3/4"
Actual Height24 3/4"
Actual Width24 3/4"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.38 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area8.9 sq. ft.
Nominal Depth1"
Nominal Filter Size25" x 25" x 1"
Nominal Height25"
Nominal Width25"
Pleats Per Linear Feet13
Actual Filter Size24 1/2" x 24 1/2" x 3/4"
Air Filter CapacityHigh Capacity
Common ApplicationsGeneral Use
Filter Frame ColorWhite
Frame Or Header MaterialBeverage Board
Gasket MaterialNone
Media ColorWhite
Media MaterialSynthetic
StandardsUL 900 CLASSIFIED
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)30.48
Ship length (cm)63.5
Ship width (cm)63.5
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthHigh Initial ResistancePrice
AIR HANDLER 2DYD3 High Capacity Pleated Filter 20 x 24 x 2 Merv11 | AB9MDY 2DYD320" x 24" x 2"2"20"24"19 3/4"23 3/4"1 3/4"0.38 in. wc€18.05
AIR HANDLER 2DYD7 High Capacity Pleated Filter 20 x 25 x 2 Merv11 | AB9MEA 2DYD720" x 25" x 2"2"20"25"19 3/4"24 3/4"1 3/4"0.38 in. wc€17.31
AIR HANDLER 2DYE2 High Capacity Pleated Filter 24 x 24 x 2 Merv11 | AB9MEC 2DYE224" x 24" x 2"2"24"24"23 3/4"23 3/4"1 3/4"0.38 in. wc€18.67
AIR HANDLER 2DYE6 High Capacity Pleated Filter 25 x 25 x 2 Merv11 | AB9MED 2DYE625" x 25" x 2"2"25"25"24 3/4"24 3/4"1 3/4"0.3 in. wc€19.16
AIR HANDLER 2DYE9 High Capacity Pleated Filter 12 x 24 x 4 Merv11 | AB9MEF 2DYE912" x 24" x 4"4"12"24"11 3/4"23 3/4"3 5/8"0.38 in. wc€23.77
AIR HANDLER 2DYF4 High Capacity Pleated Filter 16 x 20 x 4 Merv11 | AB9MEG 2DYF416" x 20" x 4"4"16"20"15 3/4"19 3/4"3 5/8"0.38 in. wc€26.06
AIR HANDLER 2DYF8 High Capacity Pleated Filter 16 x 25 x 4 Merv11 | AB9MEJ 2DYF816" x 25" x 4"4"16"25"15 1/2"24 1/2"3 5/8"0.38 in. wc€29.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DYU2 High Capacity Pleated Filter 25 x 25 x 1 Merv11
€16.85 /unit