Flat Shipping

Flat Shipping at €24.99 + VAT

FIBERGRATE 873330 Stair Tread Isofr 1 1/2 x 10 1/2 Inch 2 Feet | AD6VBH 4AUP5

FIBERGRATE 873330 Stair Tread Isofr 1 1/2 x 10 1/2 Inch 2 Feet

Item: AD6VBH Model: 873330Cross Ref: 4AUP5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Tread, Pultruded
Bearing Bar Height1 1/2"
Bearing Bar Width3/5"
ColorYellow, Black
Depth10 1/2"
Max. Temp.150°F
MeshRectangular
Mesh Size1 1/2" x 6"
Resin TypeISOFR
SurfaceGrit
Thickness1 1/2"
TypeI6015
Width2 ft.

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)26.67
HS code3925900000
Country of OriginUS

Product Variants

ProductModelBearing Bar HeightThicknessSurfaceColorMax. Temp.Mesh SizeDepthResin TypePrice
FIBERGRATE 873300 Stair Tread Isofr 1 x 10 1/2 Inch 2 Feet | AD6VBE 4AUP2 8733001"1"GritYellow, Black150°F1 1/2" x 6"10 1/2"ISOFR€161.59
FIBERGRATE 873310 Stair Tread Isofr 1 x 10 1/2 Inch 2 1/2 Feet | AD6VBF 4AUP3 8733101"1"GritYellow, Black150°F1 1/2" x 6"10 1/2"ISOFR€189.82
FIBERGRATE 873320 Stair Tread Isofr 1 1/2x10 1/2 Inch 2 1/2 Feet | AD6VBG 4AUP4 8733201 1/2"1 1/2"GritYellow, Black150°F1 1/2" x 6"10 1/2"ISOFR€213.71
FIBERGRATE 873340 Stair Tread Isofr 1 1/2 x 10 1/2 Inch 3 Feet | AD6VBJ 4AUP6 8733401 1/2"1 1/2"GritYellow, Black150°F1 1/2" x 6"10 1/2"ISOFR€260.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 873330 Stair Tread Isofr 1 1/2 x 10 1/2 Inch 2 Feet
€184.52 /unit